Shop All Plumbing Parts
Acorn Controls
Orange PE Tubing, 1/8" O.D. x 10 Ft.
Mfr # 2152-010-199
Zoro # G3349376
product price: $15.95
/ea
$15.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1/8" O.D. x 10 Ft.
- Type Orange
- Material of Construction Polyethylene
- For Use With Shower Pushbuttons
- Includes 10ft Tubing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acorn Controls
- MFR # 2152-010-199
- Zoro # G3349376
- UPC # 883232404897
- Country of Origin United States
- Category Plumbing Parts
Dimensions
Size | 1/8" O.D. x 10 Ft. |
Manufacturers Warranty Length | 1 yr |
Details
Type | Orange |
Material of Construction | Polyethylene |
For Use With | Shower Pushbuttons |
Includes | 10ft Tubing |
Item | H439 Cp Bonnet Loose Key |
Ligature Resistant | No |
Includes Tub Spout | No |
Includes Plaster Guard | No |
Includes Drain Stopper | No |
Includes Trim Plate | No |
Includes Stem | No |
CEC Compliant | CEC Compliant |
Includes Valve | No |
Includes Handle | No |
Includes Cartridge | No |
Includes Check Stop | No |
Description
PE Tubing, CEC Compliant, For Use With Acorn Showers, For Use with Series Acorn Acme, Apex, Zenith Showers, Polyethylene, Acorn, 120 in H x 1/4 in Dia
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XLERATOR Replacement Pre-Filter, Black, Metal Mesh (94)
- CHRONOMITE LABS Electric Tankless Water Heater, Wall Mount, 3,600 W, 1.5 gpm Max. Flow Rate, 120V AC, 30 A (SR-30L/120 HTR-I)
- LEGEND VALVE 1" T-712 S.S. BALL VALVE (113-145)
- TECHNIFIT Fitting, PTC, Male Straight Hex, 8mm x 1/2" Male BSPT (R) (PC08-04)
- ACORN CONTROLS Water Chamber Assembly (2560-015-001)
- ACORN CONTROLS Stop Assembly (2755-000-001)
- ACORN CONTROLS Filler And Bubbler Assembly (4025-011-001)
- ACORN CONTROLS Pilot Orifice Plate Assembly (2563-019-001)
- ACORN CONTROLS Water Diaphragm Assembly (2563-103-001)
- ACORN CONTROLS Hex Wrench, 5/32 In (0296-020-000)
- ACORN CONTROLS Metering Magnet Cup Assembly (2563-021-001)
- Acorn Controls Plumbing Parts