Shop All Gaskets, Hardware, & O-Rings
Acorn Controls
O-Ring, 13/16 x 1 x 3/32", Pk10
Mfr # 0401-117-001
Zoro # G2420363
product price: $10.15
/pk 10, $1.02/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 13/16 x 1 x 3/32"
- Fits Brand Acorn
- For Use With Penal Ware
- Accessory Type O-Ring
- Product Type O-Rings
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acorn Controls
- MFR # 0401-117-001
- Zoro # G2420363
- UPC # 883232403241
- Country of Origin Mexico
- Category Gaskets, Hardware, & O-Rings
Dimensions
Size | 13/16 x 1 x 3/32" |
Details
Fits Brand | Acorn |
For Use With | Penal Ware |
Item | O-Ring |
Accessory Type | O-Ring |
Product Type | O-Rings |
Toilet/Urinal Product Group | O-Rings |
Description
O-Ring, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLUMB PAK SLIP TEE JOINT 1.5""BRASS (PP136)
- B & K NIPPLE GALV 2.5""X4"" (569-040BC)
- KURIYAMA Tubing, Clear, Shore A 73, 5/8" I.D. (K010-1012X10)
- ARMACELL 1-1/2" x 6 ft. Pipe Insulation, 3/8" Wall (DGS11038)
- ACORN CONTROLS O-Ring Connector Assembly (2570-028-001)
- ACORN CONTROLS O-Ring, 1-1/4" I.D. x 1-7/16" O.D. x 3/32" Thick, Pk10 (0401-124-001)
- ACORN CONTROLS Gaskets, PK10 (0421-019-001)
- ACORN CONTROLS Bonnet Gaskets, PK10 (0431-023-001)
- ACORN CONTROLS Sealing Gasket (2563-086-000)
- ACORN CONTROLS O-Ring, 5/32" I.D. x 9/32" O.D. x 1/16" Thick, Pk10 (0401-007-001)
- AMERICAN IMAGINATIONS Round Black Overflow Gasket in Rubber (AI-37836)
- Acorn Controls Gaskets, Hardware, & O-Rings