Shop All Gaskets, Hardware, & O-Rings
Acorn Controls
O-Ring, 1-1/4" I.D. x 1-7/16" O.D. x 3/32" Thick, Pk10
Mfr # 0401-124-001
Zoro # G2549181
product price: $14.45
/pk 10, $1.44/ea
$14.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1-1/4" I.D. x 1-7/16" O.D. x 3/32" Thick
- Fits Brand Acorn
- For Use With Toilets and Combination Lavatory and Toilet Flood Trols
- Accessory Type O-Ring
- Product Type O-Rings
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acorn Controls
- MFR # 0401-124-001
- Zoro # G2549181
- UPC # 883232404774
- Country of Origin China
- Category Gaskets, Hardware, & O-Rings
Dimensions
Size | 1-1/4" I.D. x 1-7/16" O.D. x 3/32" Thick |
Details
Fits Brand | Acorn |
Item | O-Ring |
For Use With | Toilets and Combination Lavatory and Toilet Flood Trols |
Accessory Type | O-Ring |
Product Type | O-Rings |
Toilet/Urinal Product Group | O-Rings |
Description
O-Ring, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3-1/2" Quick Adjust Copper Tubing Cutter (48-22-4254)
- JAY R. SMITH MANUFACTURING Roof Drain Dome Strainer, 11-1/8 in Overall Dia, 5-1/4 in Overall Ht, Round, Plastic, Black (1010D)
- JOMAR VALVE 3/4" NPT Lead Free Brass Italian Ball Valve (T-100C)
- GRUVLOK Reducing Coupling, Ductile Iron, 4 x 3 in (0390009447)
- ACORN CONTROLS O-Ring, 5/32" I.D. x 9/32" O.D. x 1/16" Thick, Pk10 (0401-007-001)
- ACORN CONTROLS Gaskets, PK10 (0421-019-001)
- ACORN CONTROLS Sealing Gasket (2563-086-000)
- ACORN CONTROLS O-Ring, 13/16 x 1 x 3/32", Pk10 (0401-117-001)
- ACORN CONTROLS O-Ring, 1-7/16" I.D. x 1-5/8" O.D. x 3/32" Thick, Pk10 (0401-127-001)
- ACORN CONTROLS Bonnet Gaskets, PK10 (0431-023-001)
- DANCO Rubber 13/16 inch D X 1-1/32 inch D Cap Thread Gasket (35572B)
- Acorn Controls Plumbing Parts & Accessories