Shop All Wash Fountain Repair Parts
Acorn Controls
O-Ring, 0.484"ID x 0.762OD x 1/8" Thick, Pk10
Mfr # 0403-206-001
Zoro # G4438883
product price: $11.15
/pk 10, $1.12/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Acorn Penal Valves
- Size 1/2 in ID x 3/4 in OD x 1/8 in Thick
- Fits Brand Acorn
- Sub-Category Gaskets, Hardware and O-Rings
- Wash Fountain Part Sub Category Wash Fountain Gaskets and O-Rings
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acorn Controls
- MFR # 0403-206-001
- Zoro # G4438883
- UPC # 883232424901
- Country of Origin United States
- Category Wash Fountain Repair Parts
Dimensions
Size | 1/2 in ID x 3/4 in OD x 1/8 in Thick |
Details
For Use With | Acorn Penal Valves |
Fits Brand | Acorn |
Item | O-Ring |
Sub-Category | Gaskets, Hardware and O-Rings |
Wash Fountain Part Sub Category | Wash Fountain Gaskets and O-Rings |
Material | Nitrile Rubber |
Wash Fountain Part Type | O-Rings |
Type | 0.484 ID x 0.762 OD x 1/8" Thick |
Description
O-Ring, For Use With Acorn Penal Valves, For Use with Series Penal Valve Retro-Air Cartridge, Nitrile Rubber, Acorn Wash-Ware(R), Size 1/2 in ID x 3/4 in OD x 1/8 in Thick, Wash Fountain Gaskets and O-Rings, O-Rings, Package Quantity 10
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/8" Tube Brass Compression Nut & Sleeve 5PK (61HD-2)
- NVENT CADDY Strut Pipe Clamp, Size 3/4 In (RIGD0075S4)
- KOHLER 1 gpm Aerated Outlets, Chrome, Metal (K-1105674)
- KOHLER Aerator Kit, 1.5 Gpm (1103463-G)
- ACORN CONTROLS 9 Volt Latching Solenoid (2563-326-001)
- ACORN CONTROLS Rocker Fulcrum Sub-Assembly, Includes Screws (2314-000-002)
- ACORN CONTROLS Time-Trol Lockout Time Box, Flush Valve (0710-002-001)
- ACORN CONTROLS 3-Way Washfount Wrench, 1/4 Turn (2566-101-199)
- ACORN CONTROLS Air Control Retro-Fit Adapter (2579-100-000)
- ACORN CONTROLS O-Ring, 7/16"ID x 5/8"OD x 3/32" Thick, Pk10 (0401-111-001)
- BRADLEY Solenoid Service Valve Closed Body (S07-068S)
- Acorn Controls Wash Fountain Repair Parts