Shop All Wash Fountain Repair Parts
Acorn Controls
Nozzle Assembly, 20 Degrees Up-Down Elbow
Mfr # 2998-212-001
Zoro # G4438874
product price: $56.69
/ea
$56.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 3402-2-F-VPB-MXTP, 3402-2-SO-VPB-MXTP, 3424-ADA-1-SO-DV-VPB-MXTP, 3508-3-F-BO-DV-VPB-MXTP, 3508-3-SO-BO-DV-VPB-MXTP, 3544-2-F-DV-VPB-MXTP, 3544-2-SO-DV-VPB-MXTP, 3563-2-F-DV-VPB-MXTP, 3563-2-SO-DV-VPB-MXTP
- Fits Brand Acorn
- For Use With Acorn Wash Fountains
- Sub-Category Nozzles and Sprayhead Assemblies
- Material Brass, Neoperl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acorn Controls
- MFR # 2998-212-001
- Zoro # G4438874
- UPC # 883232464464
- Country of Origin Mexico
- Category Wash Fountain Repair Parts
Dimensions
Size | 2 in W x 2 in H x 1 in D |
Details
For Use With Mfr. Model Number | 3402-2-F-VPB-MXTP, 3402-2-SO-VPB-MXTP, 3424-ADA-1-SO-DV-VPB-MXTP, 3508-3-F-BO-DV-VPB-MXTP, 3508-3-SO-BO-DV-VPB-MXTP, 3544-2-F-DV-VPB-MXTP, 3544-2-SO-DV-VPB-MXTP, 3563-2-F-DV-VPB-MXTP, 3563-2-SO-DV-VPB-MXTP |
Fits Brand | Acorn |
For Use With | Acorn Wash Fountains |
Item | Nozzle Assembly |
Sub-Category | Nozzles and Sprayhead Assemblies |
Material | Brass, Neoperl |
Wash Fountain Part Sub Category | Wash Fountain Sprayheads and Sprayhead Parts |
Wash Fountain Part Type | Nozzle |
Compatible Mfr. Model Number | 3402-2-F-VPB-MXTP, 3402-2-SO-VPB-MXTP, 3424-ADA-1-SO-DV-VPB-MXTP, 3508-3-F-BO-DV-VPB-MXTP, 3508-3-SO-BO-DV-VPB-MXTP, 3544-2-F-DV-VPB-MXTP, 3544-2-SO-DV-VPB-MXTP, 3563-2-F-DV-VPB-MXTP, 3563-2-SO-DV-VPB-MXTP |
Type | 20 Degrees Angle w/Up-Down Elbow Conn. |
Description
Nozzle Assembly, Compatible Grainger Part Number 10A312, 10A313, 10A314, 10A315, 10A318, 10A319, 10A322, 10A323, 10A325, Compatible Mfr. Model Number 3402-2-F-VPB-MXTP, 3402-2-SO-VPB-MXTP, 3424-ADA-1-SO-DV-VPB-MXTP, 3508-3-F-BO-DV-VPB-MXTP, 3508-3-SO-BO-DV-VPB-MXTP, 3544-2-F-DV-VPB-MXTP, 3544-2-SO-DV-VPB-MXTP, 3563-2-F-DV-VPB-MXTP, 3563-2-SO-DV-VPB-MXTP, For Use With Acorn Wash Fountains, For Use with Series Acorn Stainless Steel Wash Fountains, Brass, Neoperl, Acorn Wash-Ware(R)
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS 3/4 in. Plastic Water Pressure Test Gauge (DP IWTG)
- ZORO SELECT 3/4" MNPT x 1-1/2" TBE Brass Long Pipe Nipple PK5 (6AZE8)
- ZORO SELECT Flexible J-Trap, 1-1/4" Inside dia. (86061)
- THRIFCO PLUMBING BN SHWR Tub/Shower Flange Set, Brushed Nickel, Replaces Danco 1 (4400935)
- ACORN CONTROLS Time-Trol Lockout Time Box, Flush Valve (0710-002-001)
- ACORN CONTROLS Rocker Fulcrum Sub-Assembly, Includes Screws (2314-000-002)
- ACORN CONTROLS Safti-Trol Valve Assembly (2423-000-001)
- ACORN CONTROLS ozzle Assembly, Straight (2998-200-001)
- ACORN CONTROLS 3-Way Washfount Wrench, 1/4 Turn (2566-101-199)
- ACORN CONTROLS Plastic Drain Nut, Black (4921-002-000)
- BRADLEY Manual Mixing Valve With Tailpieces (S01-038S)
- Acorn Controls Plumbing Parts & Accessories