Shop All Drinking Fountains
Acorn Controls
Murdock Barrier Free Bi-Level Pedestal Mounted Outdoor Drinking Fountain W/ Pet Fountain
Mfr # GRM45-PF
Zoro # G805856830
product price: $6,381.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$6,381.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acorn Controls
- MFR # GRM45-PF
- Zoro # G805856830
- UPC # 883232122975
- Country of Origin Mexico
- Category Drinking Fountains
Description
Murdock grm45-pf barrier free bi-level pedestal mounted outdoor drinking fountain w/ pet fountain model grm45-pf is a barrier free pedestal mounted, vandal resistant, bi-level round drinking fountain made from 18 gauge, 304 stainless steel. The basin is mounted onto a green powder coated, heavy duty, 12 gauge welded stainless steel pedestal. This unit is activated by front mounted self-closing buttons, by using less than 5 pounds of force, which activates internally mounted valves with adjustable stream regulators controlling the water flow. The bubblers lead-free stainless steel with non-squirt features and operates on a water pressure range of 20-105 psig. The pet fountain attaches to the side. The unit features push button operation mounted on the pedestal. The fountain bowl is constructed from 18 gauge, 304 stainless steel and has a chrome plated brass bubbler. This unit adheres to ansi a117.1 and americans with disabilities act of 2010 frontal approach and protruding objects requirements, adult ada parallel and frontal approach and ansi/nsf 61, section 9 and public law 111- 380.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATCO Push Pull Bath Stopper w-3/8 in. to 5/16 in. P, Adapter, Brushed Nickel (38516-BN)
- ZORO SELECT Tubing, 11/64" ID, 1/4" OD, 250Ft, Green (4HHD1)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1/8 in Pipe Size (SC8356A002V)
- RHEEM Anode (SP11309C)
- ELKAY Wall Mount, 1 Level Drinking Fountain (7433003783)
- GLOBAL INDUSTRIAL Outdoor Pedestal Drinking w/ Filter, Green (761223GNF)
- ELKAY Wall Mount, Yes ADA, 2 Level Water Cooler (VRCTL8SC)
- GLOBAL INDUSTRIAL Outdoor Bi-Level Pedestal Drinking Fountain, ADA, Rotocast Stone Finish (603604)
- OASIS MANUFACTURING Single Drinking Ftn, H 18 7/8 in (PG8AC GST)
- ELKAY Elkay Outdoor Lk4408 Wall Mount Fountain & Bottle Filler Black (LK4408BFBLK)
- ELKAY Floor Mount/Freestanding, No ADA, 1 Level Water Cooler (FD7003L1Z)
- Acorn Controls Drinking Fountains