Shop All Pressure Washer Parts
Acorn Controls
Metering Valve
Mfr # 2590-012-002
Zoro # G703457313
product price: $304.99
/ea
Free Shipping & Returns
$304.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size 1/2 in
- Includes Handle No
- Includes Cartridge No
- Includes 1 Single Temp Metering Valve
- Ligature Resistant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acorn Controls
- MFR # 2590-012-002
- Zoro # G703457313
- UPC # 883232715719
- Country of Origin Mexico
- Category Pressure Washer Parts
Dimensions
Connection Size | 1/2 in |
Size | 5 in W x 8 1/4 in H x 3 5/32 in Dia |
Manufacturers Warranty Length | 1 yr |
Details
Item | S/T Metering Valve |
Includes Handle | No |
Includes Cartridge | No |
Includes | 1 Single Temp Metering Valve |
Ligature Resistant | No |
Material of Construction | Metal, Noryl |
Includes Plaster Guard | No |
For Use With | Acorn Showers |
Includes Check Stop | Yes |
Compatible Mfr. Model Number | Acorn Shower Penal-Trol(R) Valves |
CEC Compliant | Non CEC Compliant |
Connection Type | NPS |
Includes Tub Spout | No |
Includes Trim Plate | No |
Includes Stem | No |
Includes Drain Stopper | No |
Includes Valve | Yes |
Standards | CHSC 116875, NSF61, Section 9, 1997 |
Description
S/T Metering Valve, Non CEC Compliant, Connection Size 1/2 in, NPS, For Use With Acorn Showers, For Use with Series Acorn Shower Penal-Trol(R), Metal, Noryl, Acorn, 5 in W x 8 1/4 in H x 3 5/32 in Dia
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINNING TONGUE PLATE WTP (Winning Tongue Plate) Eggbutt Bit with Extended Plate 4-1/2" (3294-4-1/2)
- WESTWARD #2 16 ga Scoop Shovel, Steel Blade, 27 in L Natural Wood Handle (4LVR7)
- MTD Clip-Comp-Spring (732-0525)
- STENS Oem Spec Walbro Fuel Pump For Briggs & Stratton Kawasaki Engine 520-167 (520-167)
- MI-T-M Pump Assembly (3-0071)
- POULAN Gas Cap (530014347)
- MI-T-M Easy Start Valve, 6000 psi (22-0242)
- SUPERIOR TOOL THREAD CLEANER STEEL 7""L (05265)
- A.R. NORTH AMERICA Pump, 4/4000 1750RPM (20667)
- INTERSTATE PNEUMATICS Wet Commercial Sand Blaster Kit for Pressure Washers, 3500 PSI (PW5301)
- DELCO Pressure Lance, 5.00 gpm Max. Flow (7100551)
- Acorn Controls Pressure Washer Parts