Shop All Cartridges and Stems
Acorn Controls
Lockshield Cartridge, Chrome Plated Brass
Mfr # 0525-011-002
Zoro # G4415801
product price: $48.45
/ea
$48.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Acorn
- Sub-Category Cartridges and Valves
- Material Brass
- For Use With Acorn Hose-Supply Box
- Size 2 7/16 in H x 1 in Dia
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acorn Controls
- MFR # 0525-011-002
- Zoro # G4415801
- UPC # 883232449706
- Country of Origin Mexico
- Category Cartridges and Stems
Dimensions
Size | 2 7/16 in H x 1 in Dia |
Details
Fits Brand | Acorn |
Sub-Category | Cartridges and Valves |
Material | Brass |
Item | Lockshield Cartridge |
For Use With | Acorn Hose-Supply Box |
Wash Fountain Part Sub Category | Wash Fountain Valves |
Wash Fountain Part Type | Cartridge |
Type | Standard, Chrome Plated Brass |
Description
Lockshield Cartridge, For Use With Acorn Hose-Supply Box, For Use with Series Acorn Hose-Supply Box Hose Valves, Brass, Acorn Wash-Ware(R), Size 2 7/16 in H x 1 in Dia, Wash Fountain Valves, Cartridge
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Ebv1050A Sloan Opt Plus Rep Kit 0.5 Ur (3325150)
- SMITH-COOPER Ball Valve, 3/4", 316, SP 1000 (4373000130)
- ASCO 24vdc Coil (501695-006-D)
- MAYFAIR 41Ec 006/46Ec Toilet Seat, Round, Molded Wood, Bone, Twist Hinge (46EC 006)
- ACORN CONTROLS Flo-Cloz(R) Cartridge, Plastic Seat (2260-001-001)
- ACORN CONTROLS Penal-Matic(R) Cartridge Assembly (2302-000-001)
- ACORN CONTROLS Penal-Matic(R) Cartridge Assembly (2302-020-001)
- ACORN CONTROLS Flo-Cloz(R) Cartridge, Plastic Seat (2260-001-002)
- ACORN CONTROLS Safti-Trol Cartridge Assembly (2437-110-001)
- ACORN CONTROLS Safti-Trol Cartridge Assembly (2437-100-001)
- AMERICAN STANDARD Cartridge, Plastic/Ceramic (A951470-0070A)
- Acorn Controls Cartridges and Stems