Shop All Wash Stations
Acorn Controls
Hand-Wash Station
Mfr # PS1010-F11
Zoro # G8093279
product price: $1,729.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$1,729.99
Free 30-Day Returns
Key Features
- Color Silver
- Overall Length 25 in
- Overall Width 16 1/2 in
- Overall Height 36 3/4 in
- Bowl Size 14 1/2 in x 9 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acorn Controls
- MFR # PS1010-F11
- Zoro # G8093279
- UPC # 883232704973
- Country of Origin Mexico
- Category Wash Stations
Dimensions
Overall Length | 25 in |
Overall Width | 16 1/2 in |
Overall Height | 36 3/4 in |
Bowl Size | 14 1/2 in x 9 1/2 in |
Bowl Depth | 6 in |
Manufacturers Warranty Length | 1 yr |
Bowl Length | 14 1/2 in |
Water Inlet Connection Size | 3/4 in |
Bowl Width | 9 1/2 in |
Description
Portable Hand Washing Station, ADA Compliance No, Bowl Depth 6 in, Oval, Bowl Size 14 1/2 in x 9 1/2 in, Silver, Faucet Body Material Stainless Steel, Faucet Handle Type None, Single Foot Pedal, Gooseneck, Satin, Flow Rate 0.5 gpm, For Use With Water Temperature Cold Water, Fresh Water Capacity 5 gal, Gray Water Capacity 6 gal, Mounting Location - Faucet Deck, Mounting Type - Sinks Floor, No. of Bowls 1, Number of Faucet Holes 1, Number of Stations 1, Overall Height 36 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARKBITE SHARKBITE TEE 1/2"" LF (U362LFA)
- MOEN M-Dura One-Handle Laboratory Faucet (8103)
- MOEN Spot Resist Stainless (3942SRS)
- KOHLER Highline Comfort Height Two-Piece (6393-7)
- ACORN CONTROLS Black and Silver, Elliptical, Wash Fountain (3402-2-F-VPB-MXTP)
- ACORN CONTROLS Silver, Semi-Circular, Wash Fountain (3423-ADA-1-SO-DV-VPB-MXTP)
- ACORN CONTROLS Spray Nozzle, Male, Washfountains (2998-016-000)
- ACORN CONTROLS Black and Silver, Corner, Wash Fountain (3563-2-F-DV-VPB-MXTP)
- ACORN CONTROLS Hand-Wash Station (EPS1010-F11)
- ACORN CONTROLS Spray Nozzle, Female, Washfountains (2998-017-000)
- ACORN ENGINEERING CO Washfountain Circular, 8 Stations, Foot Operated (3508-3-F-BO-DV-VPB-MXTP)
- Acorn Controls Wash Stations