Shop All Wash Fountain Repair Parts
This Product is Discontinued
Acorn Controls
Flow Control Assembly, 0.7 gpm (Discontinued)
Mfr # 0469-007-000
Zoro # G4415792
This Product is Discontinued
Key Features
- For Use With Acorn Faucets, BestCare Faucets
- For Use With Mfr. Model Number 3373, 3373-8IN, 3373-PPZ, 3373-PPZ-8IN, 3374, 3374-8IN, 3374-PPZ, 3374-PPZ-8IN
- Fits Brand Bestcare/Acorn
- Sub-Category Gaskets, Hardware and O-Rings
- Material Buna-S
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acorn Controls
- MFR # 0469-007-000
- Zoro # G4415792
- UPC # 883232401285
- Country of Origin United States
- Category Wash Fountain Repair Parts
Dimensions
Size | 7/16 in H x 3/8 in Dia |
Details
For Use With | Acorn Faucets, BestCare Faucets |
Item | Flow Control Assembly 0.7 GPM |
For Use With Mfr. Model Number | 3373, 3373-8IN, 3373-PPZ, 3373-PPZ-8IN, 3374, 3374-8IN, 3374-PPZ, 3374-PPZ-8IN |
Fits Brand | Bestcare/Acorn |
Sub-Category | Gaskets, Hardware and O-Rings |
Material | Buna-S |
Compatible Mfr. Model Number | 3373, 3373-8IN, 3373-PPZ, 3373-PPZ-8IN, 3374, 3374-8IN, 3374-PPZ, 3374-PPZ-8IN |
Wash Fountain Part Type | Flow Control Assembly |
Wash Fountain Part Sub Category | Wash Fountain Valves |
Description
Flow Control Assembly 0.7 GPM, Compatible Grainger Part Number 38C414, 38C415, 38C416, 38C417, 49T910, 49T911, 49T912, 49T913, Compatible Mfr. Model Number 3373, 3373-8IN, 3373-PPZ, 3373-PPZ-8IN, 3374, 3374-8IN, 3374-PPZ, 3374-PPZ-8IN, For Use With Acorn Faucets, BestCare Faucets, For Use with Series Acorn Faucets, BestCare Faucets, Buna-S, Acorn Wash-Ware(R), Size 7/16 in H x 3/8 in Dia, Wash Fountain Valves, Flow Control Assembly
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.