Shop All Penal System Fixtures
Acorn Controls
Floor Urinal, SS, 3/4 NPT, Polished Satin
Mfr # 2180-W-3-CFR
Zoro # G7925382
product price: $2,664.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$2,664.99
Free 30-Day Returns
Key Features
- Gallons per Flush 1 gpf, 1.5 gpf
- ADA Compliance No
- Color Stainless Steel
- Spud Connection Size 3/4 in
- Includes Mounting Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acorn Controls
- MFR # 2180-W-3-CFR
- Zoro # G7925382
- UPC # 883232378723
- Country of Origin United States
- Category Penal System Fixtures
Dimensions
Spud Connection Size | 3/4 in |
Overall Width (In.) | 15 |
Rim Height | 4" |
Overall Length (In.) | 18 |
Overall Height (In.) | 42 |
Manufacturers Warranty Length | 1 yr |
Description
Washout Prison Urinal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Solenoid Kit (1104235)
- EVERFLOW Copper Female Adapter Fitting with SWTxFIP Connection 3/4'' (CCFA0034)
- SIEMENS Valve Actuator, Electro Hydraulic, SR, 24V (SKC62U)
- MANSFIELD PLUMBING PRODUCTS Replacement Seal (106300030)
- ACORN CONTROLS Toilet, Without Lavatory, Stainless Steel (R2100-W-1)
- ACORN CONTROLS Toilet, Floor, Satin, Stainless Steel (R2115-T-2)
- ACORN CONTROLS Toilet, Without Lavatory, Stainless Steel (R2100-T-1)
- ACORN CONTROLS Combination Toilet, Suicide Resistant (1440-CT-2-BPH-04-M-PH)
- ACORN CONTROLS Combination Toilet With Lavatory (1418-CT-1-04-M-PHR-C01)
- ACORN CONTROLS Toilet, Floor, Satin, Stainless Steel (R2115-W-2)
- ACORN CONTROLS Wall Urinal, SS, 3/4 NPT, Polished Satin (2162-W-1-CFR)
- Acorn Controls Penal System Fixtures