Shop All Hand Sinks
Acorn Controls
Deluxe Plus Portable Hand-Wash Station, 110V Pump, Water Heater, Tank In/Out, Sensor Gooseneck
Mfr # PS1230-F31
Zoro # G802161289
product price: $3,027.99
/ea
Free Shipping & Returns
$3,027.99
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
- Brand Acorn Controls
- MFR # PS1230-F31
- Zoro # G802161289
- UPC # 883232711810
- Country of Origin Mexico
- Category Hand Sinks
Description
The warm water, self-contained design provides the ultimate remote hand washing experience in the absence of plumbed water and waste by using an available electrical supply. The built-in electric water heater offers users the most effective hand wash by providing a tempered water supply from the self-contained water source. Both the water supply and waste-water are self-contained using storage tanks concealed within the cabinet.Self-contained model ps1230-f31 provides a pressurized water flow from the 5-gallon fresh water storage tank to the faucet using a 110vac plug-in, on-demand pump. The gooseneck faucet is a battery-operated hands-free sensor faucet that meets nsf and lead-free standards.
Documents & Resources
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
- DELTA Delta Woodhurst Handle Assembly Chrome (RP94115)
- ZURN Water Pressure Reducing Valve (112-NR3XLDUC)
- FGI Shower Door, Aluminum, Silver, 60" x 72" Sz (CVSS6072-CL-SV)
- KOHLER Purist Towel Ring (14441-BN)
- BK RESOURCES Space Saver Stainless Steel Hand Sink, 1 Hole, 9" x 9" x 5" (BKHS-W-SS-1)
- BK RESOURCES Space Saver Hand Sink Stainless Steel W/ Towel Disp, Faucet 9"Wx9" (BKHS-D-SS-SKTS-P-G)
- SANI-LAV Hand Sink, With Faucet, 21 In. L, 20 In. W (5251)
- ADVANCE TABCO 2 Stat ADA NSF 14 Ga. 304 SS Floor Mounted Sink - Faucet Included (FS-FM-40-ADA-F)
- LK PACKAGING Floor Mount Scullery Sink, Stainless Steel Bowl Size 24" x 24" (E1C24X24-R-24X)
- BK RESOURCES ADA Hand Sink, Faucet Wrist Blade Handles 2 Holes 14Óx16Óx5Ó (BKHS-ADA-D-P-G)
- ADVANCE TABCO Hand Sink, With Faucet, 16 In. L, 12 In. W (7-PS-23)
- Acorn Controls Hand Sinks