Shop All Valve Parts
Acorn Controls
Complete Rebuild Kit
Mfr # 7804-500-001
Zoro # G4430382
Free Shipping & Returns
$492.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number ET71-2
- Compliance Lead Free
- Includes Bonnet/Shuttle Repair Kit, Bypass Repair Kit, Check/Strainer Kit
- Product Type Valve Repair Kit
- Compatible with Manufacturer Model Number ET71-2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acorn Controls
- MFR # 7804-500-001
- Zoro # G4430382
- UPC # 883232487319
- Country of Origin United States
- Category Valve Parts
Details
Item | Valve Rebuild Kit |
For Use With Mfr. Model Number | ET71-2 |
Compliance | Lead Free |
Includes | Bonnet/Shuttle Repair Kit, Bypass Repair Kit, Check/Strainer Kit |
Product Type | Valve Repair Kit |
Compatible with Manufacturer Model Number | ET71-2 |
Operating Temperature - Maximum | 180 Degrees F |
Compatible with Series | ET71 |
Material | Multiple Components |
Compatible with Brand | Controls |
Valve Type | Mixing Valves |
Operating Temperature - Minimum | 60 Degrees F |
For Use with Mfr. Model Number | ET71-2 |
Compatible Manufacturer Part Number | ET71-2 |
Description
Valve Rebuild Kit, Product Type Valve Repair Kit, Includes Bonnet/Shuttle Repair Kit, Bypass Repair Kit, Check/Strainer Kit, Compatible with Series ET71, Material Multiple Components, Operating Temperature - Maximum 180 Degrees F, Operating Temperature - Minimum 60 Degrees F, Compatible with Manufacturer Model Number ET71-2, Compatible with Grainger Part Number 444P86, Compatible with Brand Controls, Valve Type Mixing Valves
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINNAI HE+ 7.5 GPM 180,000 BTU Natural Gas Interior Tankless Water Heater (RL75IN)
- ZORO SELECT 260 Brass Round Tube, 1/8 in Outside Dia, 1 ft Length (8127)
- KOHLER Cimarron 1.6 Gpf Tank (4167-0)
- ZORO SELECT 1/2" OD x 6 ft. Welded 316 Stainless Steel Tubing (3ADN6)
- ACORN CONTROLS Bonnet/Stem Replacement Kit (7801-502-001)
- ACORN CONTROLS Stem Extension, Lead Free (7800-056-001)
- ACORN CONTROLS Rebuild Kit, Lead Free (7800-504-001)
- ACORN CONTROLS Replacement Cartridge (7800-175-001)
- ACORN CONTROLS Rebuild Kit (7800-500-001)
- ACORN CONTROLS Lever Trim Kit, Lead Free (7800-503-001)
- ASCO Valve Rebuild Kit, With Instructions (302283)
- Acorn Controls Valve Parts