Shop All Bath Towel Bars and Hooks
Acorn Controls
Clothes Hook Panel with 4 Hooks, SS
Mfr # 1828
Zoro # G3243816
product price: $259.99
/ea
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Hooks 4
- Overall Height 5 1/2 in
- Finish Satin
- Overall Depth 7/8 in
- Width (In.) 5-1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acorn Controls
- MFR # 1828
- Zoro # G3243816
- UPC # 883232491026
- Country of Origin United States
- Category Bath Towel Bars and Hooks
Dimensions
Overall Height | 5 1/2 in |
Overall Depth | 7/8 in |
Width (In.) | 5-1/2 |
Height (In.) | 5-1/2 |
Depth (In.) | 7/8 |
Overall Width | 5 1/2 in |
Overall Dimensions - H x W x D | 5 1/2 in x 5 1/2 in x 7/8 in |
Base Width | 19 in |
Base Height | 6 1/2 in |
Description
Clothes Hooks, Base Diameter Not Applicable, Finish Satin, Material Stainless Steel, Mounting Location Wall, Mounting Style Front Access, Number of Hooks 4, Overall Depth 7/8 in, Overall Height 5 1/2 in, Overall Width 5 1/2 in, Release Point 40 lb, Includes Mounting Hardware Yes, Base Shape Rectangular, Base Height 6 1/2 in, Base Width 19 in, Features Auto-Release Hooks, Includes Mounting Hardware, Product Type Bathroom Security Hook, Resistance Properties Vandal Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Flush Valve Piston Control Disc (104437)
- ZORO SELECT 1/2" x 5" Black Pipe Nipple Sch 80 (40408)
- DIXON Dual Y Valve Non-Vented, 1", Inlet (BBV100DW)
- ZORO SELECT Flexible Metal Hose, 3/4 in. dia, 24 in L (12PL-CA11-0240-11D-38D)
- KOHLER Elate 24 Towel Bar (27287-CP)
- KOHLER Devonshire 18" Towel Bar (10550-PB)
- PFISTER Deckard Towel Ring, Brushed Nickel (BRB-DA1K)
- INTERDESIGN Soap Dish Clear Eva (55120)
- CR LAURENCE Brushed Bronze Designer Robe Hook (DRH1BBRZ)
- KOHLER Margaux 24" Double Towel Bar (16253-BV)
- IRONWERKS DESIGNS 20" Black Towel Holder (TOWEL-20)
- Acorn Controls Bath Towel Bars and Hooks