Shop All Bath Towel Bars and Hooks
Acorn Controls
Clothes Hook Panel with 1 Hook, SS
Mfr # 1830
Zoro # G2910984
product price: $84.75
/ea
Free Shipping & Returns
$84.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Hooks 1
- Overall Height 4 1/4 in
- Finish Satin
- Overall Depth 7/8 in
- Width (In.) 4-1/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acorn Controls
- MFR # 1830
- Zoro # G2910984
- UPC # 883232327134
- Country of Origin United States
- Category Bath Towel Bars and Hooks
Dimensions
Overall Height | 4 1/4 in |
Overall Depth | 7/8 in |
Width (In.) | 4-1/4 |
Height (In.) | 4-1/4 |
Depth (In.) | 7/8 |
Overall Width | 4 1/4 in |
Overall Dimensions - H x W x D | 4 1/4 in x 4 1/4 in x 7/8 in |
Details
Item | Clothes Hook Panel with 1 Hook |
Number of Hooks | 1 |
Finish | Satin |
Material | Stainless Steel |
Type | Stainless steel |
Ligature Resistant | Yes |
Body Material | Stainless steel |
Includes | Mounting hardware |
Weight Capacity | 40 lb |
Features | Auto-Release Hooks |
Product Type | Bathroom Security Hook |
Includes Mounting Hardware | Yes |
Base Shape | Rectangular |
Style Number - MERCH | Ligature Resistant |
Resistance Properties | Vandal Resistant |
Release Point | 40 lb |
Mounting Style | Front Access |
Description
Clothes Hooks, Base Diameter Not Applicable, Finish Satin, Material Stainless Steel, Mounting Location Wall, Mounting Style Front Access, Number of Hooks 1, Overall Depth 7/8 in, Overall Height 4 1/4 in, Overall Width 4 1/4 in, Release Point 40 lb, Includes Mounting Hardware Yes, Base Shape Rectangular, Features Auto-Release Hooks, Includes Mounting Hardware, Product Type Bathroom Security Hook, Resistance Properties Vandal Resistant, Style Number - MERCH Ligature Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Iron Plains Trough Rectangle Drop-In/Undermount Bathroom Sink (20212-0)
- WINGITS 48" L, Contemporary, Stainless Steel, Grab Bar, polished (WGB5MEPS48)
- ZORO SELECT 1/2" MNPT x 3 ft. TBE Carbon Steel Pipe Nipple Sch 40 (563-360)
- RINNAI Super HE 6.5 GPM 130K BTU Propane Gas Interior Tankless Water Heater (RUCS65IP)
- KINGSTON BRASS Victorian 24" Towel Bar, Polished Brass (BA1111PB)
- MASON Towel Bar, Aluminum, 20 in Overall W (YB8098CH)
- DECKO Chrome 3 Arm Towel Rack - Pedestal Towel Holders & Racks (DE308909)
- DELTA Towel Ring (79446-SS)
- KIBI Blaze 5 Piece Bathroom Hardware Set (C-KBA16-5BG-1)
- TAYMOR Towel Ring, Satin Nickel, Sunglow, 6-5/16In (01-9404SN)
- KOHLER Parallel Towel Arm (23526-BL)
- Acorn Controls Bath Towel Bars and Hooks