Shop All Wash Stations
Acorn Controls
Black and Silver, Semicircular, Wash Fountain
Mfr # 3544-2-F-DV-VPB-MXTP
Zoro # G9833871
original price:
$4,320.40
4% off
new price: $4,104.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.
$4,104.99
Free 30-Day Returns
Key Features
- Type Semicircular
- Material of Construction Stainless Steel And Vinylclad Galvanized Steel
- Operation Type Foot Pushbutton
- People Served 4
- Flow Rate (GPM) 0.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acorn Controls
- MFR # 3544-2-F-DV-VPB-MXTP
- Zoro # G9833871
- UPC # 883232306023
- Country of Origin United States
- Category Wash Stations
Dimensions
Overall Length | 38 in |
Overall Width | 32 in |
Overall Height | 44 in |
Bowl Depth | 5 3/4 in |
Overall Width (In.) | 32 in |
Basin Depth (In.) | 5 3/4 in |
Basin Height (In.) | 34 in |
Overall Height (In.) | 44 in |
Overall Length (In.) | 38 in |
Manufacturers Warranty Length | 1 yr |
Back Splash Height | 4 in |
Water Inlet Connection Size | 1/2 in |
Bowl Width | 26 3/4 in |
Bowl Length | 33 in |
Description
Wash Fountain, ADA Compliance No, Back Splash Height 4 in, Bowl Depth 5 3/4 in, Bowl Length 33 in, Semi-Circular, Bowl Width 26 3/4 in, CEC Compliant, Black/Silver, Connection Drain (In.) 1.5 in, P-Trap by Others, Unfinished, 0.5 gpm, Gauge 14 ga, Wall, 4, Operating PSI Range 30-100, Overall Height 44 in, Overall Length 38 in, Overall Width 32 in, Acorn Wash-Ware(R), Series 3543 Series, Stainless Steel, General Purpose, Foot Push Button, Water Inlet Connection Size 1/2 in, NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARKBITE ELBW EVOPEX 1/2X1/2"" 6PK (K248A6)
- KINGSTON BRASS VTPN593017 59" Acrylic Drop In Rectangul, 59.06" L, 29.5" W, White, Acrylic (VTPN593017)
- SEALFLEX Coolant Hose, 3/8 in.Pipe, 24 in.L, Gray (06-24-M-N)
- PARKER Street Elbow, Carbon Steel, 3/8 In, MNPT (6-6 SE-S)
- ACORN CONTROLS Hand-Wash Station (EPS1010-F11)
- ACORN CONTROLS Black and Silver, Semicircular, Wash Fountain (3543-2-SO-DV-VPB-MXTP)
- ACORN CONTROLS Black and Silver, Corner, Wash Fountain (3563-2-F-DV-VPB-MXTP)
- ACORN CONTROLS Black and Silver, Circular, Wash Fountain (3508-3-F-BO-DV-VPB-MXTP)
- ACORN CONTROLS Black and Silver, Semicircular, Wash Fountain (3543-2-F-DV-VPB-MXTP)
- ACORN CONTROLS Black and Silver, Circular, Wash Fountain (3506-3-F-BO-DV-VPB-MXTP)
- SANI-LAV Floor Mount, 1 Hole, Double Knee Pedal, Stainless, Hand Sink (524-0.5)
- Acorn Controls Wash Stations