Shop All Wash Stations
Acorn Controls
Black and Silver, Circular, Wash Fountain
Mfr # 3508-3-F-BO-DV-VPB-MXTP
Zoro # G9833835
product price: $5,359.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
$5,359.99
Free 30-Day Returns
Key Features
- Type Circular
- Material of Construction Stainless Steel And Vinylclad Galvanized Steel
- Operation Type Foot Pushbutton
- People Served 8
- Color Black/Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acorn Controls
- MFR # 3508-3-F-BO-DV-VPB-MXTP
- Zoro # G9833835
- UPC # 883232305316
- Country of Origin United States
- Category Wash Stations
Dimensions
Overall Length | 54 in |
Overall Width | 54 in |
Overall Height | 44 in |
Bowl Depth | 6 3/4 in |
Overall Length (In.) | 54 in |
Basin Depth (In.) | 6 3/4 in |
Overall Width (In.) | 54 in |
Overall Height (In.) | 44 in |
Basin Height (In.) | 34 in |
Manufacturers Warranty Length | 1 yr |
Bowl Length | 49 in |
Water Inlet Connection Size | 1/2 in |
Bowl Width | 49 in |
Description
Wash Fountain, ADA Compliance No, Bowl Depth 6 3/4 in, Bowl Length 49 in, Circular, Bowl Width 49 in, CEC Compliant, Black/Silver, Connection Drain (In.) 2 in, P-Trap by Others, Unfinished, 0.5 gpm, Gauge 14 ga, Floor, 8, Operating PSI Range 30-100, Overall Height 44 in, Overall Length 54 in, Overall Width 54 in, Acorn Wash-Ware(R), Series 3506 Series, Stainless Steel, General Purpose, Foot Push Button, Water Inlet Connection Size 1/2 in, NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" x 3/4" Malleable Iron Reducing Coupling (4316001424)
- BRADLEY Surface Mount Medicine Cabinet (9664-000000)
- VALTERRA WATER REGULATOR, ADJUSTABLE, BRASS, LEAD-FREE, CARDED (A01-1117VP)
- BOOSTER BATH Bathing/Lifestyle Steps Grey, 19x6 (BB-STEP)
- ACORN CONTROLS Black and Silver, Corner, Wash Fountain (3563-2-F-DV-VPB-MXTP)
- ACORN CONTROLS Hand-Wash Station (EPS1010-F11)
- ACORN CONTROLS Hand-Wash Station (PS1030-F31)
- ACORN CONTROLS Black and Silver, Elliptical, Wash Fountain (3402-2-F-VPB-MXTP)
- ACORN CONTROLS Black and Silver, Semicircular, Wash Fountain (3543-2-SO-DV-VPB-MXTP)
- ACORN CONTROLS Hand-Wash Station (PS1010-F11)
- NATIONAL FLEET PRODUCTS Mounting Hardware for Co.Par Hand Wash Station, Truck Frame Rail Mount (IDRO25/40F)
- Acorn Controls Wash Stations