Shop All Bathroom Sinks
Acorn Controls
Bathroom Sink, White, Rectangular, 22"x15"
Mfr # 3801-09-H1-OCC11
Zoro # G7759696
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$1,116.99
Free 30-Day Returns
Key Features
- With Faucet / Without Faucet Without Faucet
- Body Material Polymer Resin
- Mounting Type Wall
- Color White
- Overall Length 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acorn Controls
- MFR # 3801-09-H1-OCC11
- Zoro # G7759696
- UPC # 883232481713
- Country of Origin Mexico
- Category Bathroom Sinks
Dimensions
Overall Length | 20 in |
Overall Width | 22 in |
Overall Height | 17 in |
Bowl Size | 22 in x 14 7/8 in |
Bowl Depth | 3 3/4 in |
Manufacturers Warranty Length | 1 yr |
Faucet Hole Dia. | 1 3/8 in |
Bowl Length | 22 in |
Bowl Width | 14 7/8 in |
Description
Wash Basin, ADA Compliance Yes, Bowl Depth 3 3/4 in, Rectangular, Bowl Size 22 in x 14 7/8 in, White, Drain Opening 1 1/2 in, Faucet Hole Dia. 1 3/8 in, Faucet Installation Style Single Hole, Mounting Location - Faucet Deck, Wall, No. of Bowls 1, Number of Faucet Holes 1, Overall Height 17 in, Overall Length 20 in, Overall Width 22 in, Meridian-Edge(R), 3801 Series Series, Corterra(R), Sink Type General Purpose
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Brass Hex Nipple, MNPT, 1/8" Pipe Size 10 PK (6AZD0)
- BONOMI 3/8" NPT Stainless Steel Ball Valve 3-Way (956N3/8)
- SMITH-BLAIR Repair Clamp, Pipe Size 6 In, 15 In L (22600066315000)
- DELTA Towel Ring (73846)
- ACORN CONTROLS Penal Bathroom Sink, Stainless Steel, Wall (1652-1-BP-04-M)
- ACORN CONTROLS Bathroom Sink, White, Rectangular, 72"x15" (3803-09-H1-OCC11)
- ACORN CONTROLS Penal Bathroom Sink, Wall, 12-1/2 In. W (1657-1-BP-04-M)
- ALFI BRAND ALFI brand ABC121 White 17" Tiny Corner Wall Mounted Ceramic Sink with Faucet Hole (ABC121)
- AMERICAN STANDARD White Bathroom Sink, Vitreous China, Wall Mount, Number of Holes: 2 (0356115.020)
- KOHLER Archer Pedestal Bathroom Sink W/ Single Faucet Hole (2359-1-0)
- KOHLER Greenwich 20-3/4" X 18-1/4" Wall-Mou (2032-7)
- Acorn Controls Bathroom Sinks