Shop All Universal Joints
Acorn Controls
Ball Joint Shower Head
Mfr # 1180-020-001
Zoro # G603457260
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size 1/2 in
- Fixed Showerhead Thickness 1/4 in
- Includes Valve No
- ADA Compliance No
- Ligature Resistant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acorn Controls
- MFR # 1180-020-001
- Zoro # G603457260
- UPC # 883232715528
- Country of Origin Mexico
- Category Universal Joints
Dimensions
Connection Size | 1/2 in |
Fixed Showerhead Width | 1 1/4 in |
Manufacturers Warranty Length | 1 yr |
Description
Showerhead Assembly, ADA Compliance No, Non CEC Compliant, Connection Size 1/2 in, NPSM, Cone, Brass, Fixed Showerhead Flow Rate 2 gpm, Fixed Showerhead Thickness 1/4 in, Fixed Showerhead Width 1 1/4 in, Ligature Resistant No, Manufacturers Warranty Length 1 yr, Acorn, Acorn Acme, Apex, Zenith Showers, 1/2 in Male NPSM, Showerhead Function Single, Brass, Showerhead Shape Cylinder, Showerhead Spray Pattern Regular, Wall Mounted, Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON Twist Lock Univ Coupler, 1/2"MNPT, PK10 (1863-6)
- WATTS 740-1 1/4-30 Relief Valve (740-1)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0660D025WHC, Pressure Line, 25 micron, Outside-In (MF0576389)
- BROWNING Mounted Cast Iron Two Bolt Pillow Block Ball Bearing, VPB-219 AH (VPB-219 AH)
- J.W. WINCO DIN71802-10-M6L-CS Angled Ball Joint (6LXF2/B)
- LOVEJOY U Joint Boot, Pk2, Lubrication: Not Included (D-3)
- GREY PNEUMATIC 3/8" DR THIN WALL UNIV JOINT W/ BALL RETAINER (1129TUJ)
- MIDWEST FASTENER 1/4"-28 Fine Thread Ball Joint Assemblies 5PK (31482)
- BELDEN Universal Joint, USSK28, 1" Bore Dia. (USSK28-16-12-SS)
- J.W. WINCO GN751-6-24-M6-B Clevis Fork Joint Steel (6NXR3/CO)
- BOSCH Ball Joint Separater (6297)
- Acorn Controls Universal Joints