Shop All Faucet Repair and Maintenance
Acorn Controls
Air Control Valve, 1/2" NPT Connection
Mfr # 2598-224-001
Zoro # G7899075
Free Shipping & Returns
$1,340.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Repair Parts
- Fits Brand Acorn
- Material Plastic
- Finish Unfinished
- Material of Construction Brass, Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acorn Controls
- MFR # 2598-224-001
- Zoro # G7899075
- UPC # 883232491163
- Country of Origin Mexico
- Category Faucet Repair and Maintenance
Details
Sub-Category | Repair Parts |
Fits Brand | Acorn |
Material | Plastic |
Finish | Unfinished |
Material of Construction | Brass, Plastic |
Standards | NSF61 |
For Use With | Three Staton Wash Fountain |
Item | Air Control Valve |
Connection | 1/2 in NPT |
For Use With Mfr. Model Number | 3644 Four Station Lavatory System |
Use With Water Temp. | Hot/Cold |
Description
Air Control Valve, Fits Brand Acorn, Finish Unfinished, For Use With Mfr. Model Number 3644 Four Station Lavatory System, Use With Water Temp. Hot/Cold
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Stem Extension (1068108)
- MADE TO MATCH FLBELL120 Bell Flange (FLBELL120)
- BRADLEY 24" L, Concealed Wall Mount, Stainless Steel, Grab Bar, Safety Grip (8122-001240-GR)
- SYNFLEX Tubing, 1/4 In OD, 250 Ft, Blk w/Wh Stripe (1219-440A3)
- ACORN CONTROLS Air Control Valve, 1/2" NPT Connection (2598-203-001)
- ACORN CONTROLS Air Control Valve, 1/2" NPS Connection (2590-000-001)
- ACORN CONTROLS Air Control Valve, 1/2" NPS Connection (2590-060-001)
- ACORN CONTROLS Air Control Valve, 1/2" NPS Connection (2590-011-001)
- ACORN CONTROLS Air Control Valve, 1/2" NPS Connection (2590-062-001)
- ACORN CONTROLS Shower Valve, Brass, Noryl (2590-067-001)
- KISSLER Handle, Brass, 2-1/8" Size, PR (97-0124)
- Acorn Controls Faucet Repair and Maintenance