Shop All Faucet Repair and Maintenance
Acorn Controls
Air Control Valve, 1/2" NPT Connection
Mfr # 2598-204-001
Zoro # G7899066
product price: $965.99
/ea
Free Shipping & Returns
$965.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Repair Parts
- Fits Brand Acorn
- Material Plastic
- Finish Unfinished
- Material of Construction Brass, Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acorn Controls
- MFR # 2598-204-001
- Zoro # G7899066
- UPC # 883232491149
- Country of Origin Mexico
- Category Faucet Repair and Maintenance
Details
Sub-Category | Repair Parts |
Fits Brand | Acorn |
Material | Plastic |
Finish | Unfinished |
Material of Construction | Brass, Plastic |
Standards | NSF61 |
For Use With | Hand Washing Stations |
Item | Air Control Valve |
Connection | 1/2 in NPT |
For Use With Mfr. Model Number | 3644 Four Station Lavatory System |
Use With Water Temp. | Hot/Cold |
Description
Air Control Valve, Fits Brand Acorn, Finish Unfinished, For Use With Mfr. Model Number 3644 Four Station Lavatory System, Use With Water Temp. Hot/Cold
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PF WATERWORKS UNIVRSL BALL ROD ASSMBLY (PF0905)
- APOLLO VALVES Relief Valve, 3 in Overall H, 30 psig (1040805)
- KOHLER Bonnet, Molded (1003662-CP)
- LEGRIS Barbed Plug, 10mm Tube Size, Polymer, Red, 10 PK (3126 10 00)
- ACORN CONTROLS Air Control Valve, 1/2" NPT Connection (2598-224-001)
- ACORN CONTROLS Air Control Valve, 1/2" NPT Connection (2598-233-001)
- ACORN CONTROLS Air Control Valve, 1/2" NPS Connection (2590-062-001)
- ACORN CONTROLS Air Control Valve, 1/2" NPS Connection (2590-060-001)
- ACORN CONTROLS Air Control Valve, 1/2" NPT Connection (2598-232-001)
- ACORN CONTROLS Air Control Valve, 1/2" NPS Connection (2590-061-001)
- AMERICAN STANDARD Escutcheon Kit, Plastic, Includes Mounting Bolts (M961856-0020A)
- Acorn Controls Faucet Repair and Maintenance