Shop All Faucet Repair and Maintenance
Acorn Controls
Air Control Valve, 1/2" NPS Connection
Mfr # 2590-060-001
Zoro # G7898899
product price: $484.99
/ea
Free Shipping & Returns
$484.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Repair Parts
- Material Plastic
- Finish Unfinished
- Material of Construction Brass, Plastic
- Standards NSF61
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acorn Controls
- MFR # 2590-060-001
- Zoro # G7898899
- UPC # 883232487913
- Country of Origin Mexico
- Category Faucet Repair and Maintenance
Details
Sub-Category | Repair Parts |
Material | Plastic |
Finish | Unfinished |
Material of Construction | Brass, Plastic |
Standards | NSF61 |
For Use With | Combination Lavatory, Lavatories, Showers |
Item | Air Control Valve |
Connection | 1/2" NPS |
Accessory Type | Air Control Valve |
Description
Air Control Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Statement Ves Handshower Kit, 1.5 GPM Matte Black (21048-BL)
- ANVIL 2 Black Malleable 90 Degree Elbow, Lead Free, 150 PSI (0810001818)
- ANVIL ELBOW 45 3/4"" GALV (8700126652)
- PARKER Short Nut, Brass, Tube, 3/16 In., PK10 (41FS-3)
- ACORN CONTROLS Air Control Valve, 1/2" NPS Connection (2590-011-001)
- ACORN CONTROLS Air Control Valve, 1/2" NPS Connection (2590-000-001)
- ACORN CONTROLS Air Control Valve, 1/2" NPT Connection (2598-223-001)
- ACORN CONTROLS Air Control Valve, 1/2" NPT Connection (2598-204-001)
- ACORN CONTROLS Air Control Valve, 1/2" NPT Connection (2598-233-001)
- ACORN CONTROLS Air Control Valve, 1/2" NPT Connection (2598-224-001)
- T&S BRASS Spray Face Screw For - Part# Ts000913-45 (TS000913-45)
- Acorn Controls Faucet Repair and Maintenance