Shop All Faucet Repair and Maintenance
Acorn Controls
Air Control Valve, 1/2" NPS Connection
Mfr # 2590-011-001
Zoro # G7898795
product price: $306.99
/ea
Free Shipping & Returns
$306.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Repair Parts
- Fits Brand Acorn
- Material Plastic
- Finish Unfinished
- Material of Construction Brass, Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acorn Controls
- MFR # 2590-011-001
- Zoro # G7898795
- UPC # 883232491088
- Country of Origin Mexico
- Category Faucet Repair and Maintenance
Dimensions
Size | 1.0 gpf |
Details
Sub-Category | Repair Parts |
Fits Brand | Acorn |
Material | Plastic |
Finish | Unfinished |
Material of Construction | Brass, Plastic |
Standards | NSF61 |
For Use With | Lavatory Faucets |
Connection | 1/2" NPS |
Item | Metering Valve Assembly |
Accessory Type | Metering Valve Assembly |
Product Type | Valves |
Toilet/Urinal Product Group | Valves |
Description
Metering Valve Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APG 2" Aluminum Part D (320D90AL)
- KOHLER Air Gap Body With Cover (9110-BN)
- GROHE Volume Control Extension, Metal/Plastic (47996000)
- KOHLER Clearflo Slotted Overflow Bath Drain (7272-CP)
- ACORN CONTROLS Air Control Valve, 1/2" NPS Connection (2590-060-001)
- ACORN CONTROLS Air Control Valve, 1/2" NPS Connection (2590-000-001)
- ACORN CONTROLS Air Control Valve, 1/2" NPT Connection (2598-224-001)
- ACORN CONTROLS Air Control Valve, 1/2" NPT Connection (2598-204-001)
- ACORN CONTROLS Air Control Valve, 1/2" NPS Connection (2590-081-001)
- ACORN CONTROLS Air Control Valve, 1/2" NPT Connection (2598-223-001)
- CHICAGO FAUCET Cold Water Button, 7/16" x 3/4", Plastic (216-178JKNF)
- Acorn Controls Faucet Repair and Maintenance