Shop All Wash Fountain Repair Parts
Acorn Controls
3-Way Washfount Wrench, 1/4 Turn
Mfr # 2566-101-199
Zoro # G4415713
product price: $34.15
/ea
$34.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Gaskets, Hardware and O-Rings
- Fits Brand Acorn
- For Use With Acorn Wash Fountains
- For Use With Mfr. Model Number 3402-2-F-VPB-MXTP, 3402-2-SO-VPB-MXTP, 3423-ADA-1-SO-DV-VPB-MXTP, 3424-ADA-1-SO-DV-VPB-MXTP, 3506-3-F-BO-DV-VPB-MXTP, 3506-3-SO-BO-DV-VPB-MXTP, 3508-3-F-BO-DV-VPB-MXTP, 3508-3-SO-BO-DV-VPB-MXTP, 3543-2-F-DV-VPB-MXTP, 3543-2-SO-DV-VPB-MXTP, 3544-2-F-DV-VPB-MXTP, 3544-2-SO-DV-VPB-MXTP, 3563-2-F-DV-VPB-MXTP, 3563-2-SO-DV-VPB-MXTP
- Material Galvanized Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acorn Controls
- MFR # 2566-101-199
- Zoro # G4415713
- UPC # 883232464402
- Country of Origin United States
- Category Wash Fountain Repair Parts
Dimensions
Size | 6 3/8 in W x 3 1/2 in H x 1/8 in D |
Details
Sub-Category | Gaskets, Hardware and O-Rings |
Fits Brand | Acorn |
For Use With | Acorn Wash Fountains |
For Use With Mfr. Model Number | 3402-2-F-VPB-MXTP, 3402-2-SO-VPB-MXTP, 3423-ADA-1-SO-DV-VPB-MXTP, 3424-ADA-1-SO-DV-VPB-MXTP, 3506-3-F-BO-DV-VPB-MXTP, 3506-3-SO-BO-DV-VPB-MXTP, 3508-3-F-BO-DV-VPB-MXTP, 3508-3-SO-BO-DV-VPB-MXTP, 3543-2-F-DV-VPB-MXTP, 3543-2-SO-DV-VPB-MXTP, 3544-2-F-DV-VPB-MXTP, 3544-2-SO-DV-VPB-MXTP, 3563-2-F-DV-VPB-MXTP, 3563-2-SO-DV-VPB-MXTP |
Item | Foot Button Nozzle & 1/4 Turn Wrench |
Material | Galvanized Steel |
Wash Fountain Part Sub Category | Wash Fountain Hardware |
Compatible Mfr. Model Number | 3401-2-F-MXTP-VPB, 3402-2-F-VPB-MXTP, 3506-3-F-BO-DV-VPB-MXTP, 3508-3-F-BO-DV-VPB-MXTP, 3543-2-F-DV-VPB-MXTP, 3544-2-F-DV-VPB-MXTP, 3563-2-F-DV-VPB-MXTP |
Wash Fountain Part Type | Wrenches |
Type | Foot Button, 1/4-Turn |
Description
Foot Button Nozzle & 1/4 Turn Wrench, Compatible Grainger Part Number 10A312, 10A314, 10A316, 10A318, 10A320, 10A322, 53XV02, Compatible Mfr. Model Number 3401-2-F-MXTP-VPB, 3402-2-F-VPB-MXTP, 3506-3-F-BO-DV-VPB-MXTP, 3508-3-F-BO-DV-VPB-MXTP, 3543-2-F-DV-VPB-MXTP, 3544-2-F-DV-VPB-MXTP, 3563-2-F-DV-VPB-MXTP, For Use With Acorn Wash Fountains, For Use with Series Acorn Stainless Steel Wash Fountains, Galvanized Steel, Acorn Wash-Ware(R), Size 6 3/8 in W x 3 1/2 in H x 1/8 in D
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" x 3/4" x 1/2" FNPT Galvanized Reducing Tee (510-543HC)
- KOHLER Urinal Outlet, 8" x 6" x 1-1/2" Size (K-18766)
- ZORO SELECT 1-1/2" FNPT Stainless Steel Ball Valve Inline (06Q201N04112)
- CHICAGO FAUCET Quaturn Compression Operating Cartridge (1-100XTDAB)
- ACORN CONTROLS Time-Trol Lockout Time Box, Flush Valve (0710-002-001)
- ACORN CONTROLS Air Control Push Button, Escutcheon Retainer (2566-022-000)
- ACORN CONTROLS Rocker Fulcrum Sub-Assembly, Includes Screws (2314-000-002)
- ACORN CONTROLS Orifice Plate Spring, PK10 (2563-008-001)
- ACORN CONTROLS Flow Control Assembly (2570-062-001)
- ACORN CONTROLS Back-Up Ring, 5/16"ID x 7/16"OD (0409-011-001)
- BRADLEY Vernatherm Valve (S01-525S)
- Acorn Controls Plumbing Parts & Accessories