Shop All Wash Fountain Repair Parts
Acorn Controls
24 Volt Solenoid Assembly, Metal Bonnet, with Female Connectors
Mfr # 2563-305-001
Zoro # G4415941
$50.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 3402-2-SO-VPB-MXTP, 3423-ADA-1-SO-DV-VPB-MXTP, 3424-ADA-1-SO-DV-VPB-MXTP, 3506-3-SO-BO-DV-VPB-MXTP, 3508-3-SO-BO-DV-VPB-MXTP, 3543-2-SO-DV-VPB-MXTP, 3544-2-SO-DV-VPB-MXTP, 3563-2-SO-DV-VPB-MXTP
- Fits Brand Acorn
- Includes Metal Bonnet with Female Connectors
- Sub-Category Cartridges and Valves
- For Use With Acorn Wash Fountains
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acorn Controls
- MFR # 2563-305-001
- Zoro # G4415941
- UPC # 883232420651
- Country of Origin Mexico
- Category Wash Fountain Repair Parts
Dimensions
Size | 1 7/8 in H x 1 1/8 in Dia |
Details
For Use With Mfr. Model Number | 3402-2-SO-VPB-MXTP, 3423-ADA-1-SO-DV-VPB-MXTP, 3424-ADA-1-SO-DV-VPB-MXTP, 3506-3-SO-BO-DV-VPB-MXTP, 3508-3-SO-BO-DV-VPB-MXTP, 3543-2-SO-DV-VPB-MXTP, 3544-2-SO-DV-VPB-MXTP, 3563-2-SO-DV-VPB-MXTP |
Fits Brand | Acorn |
Includes | Metal Bonnet with Female Connectors |
Item | Solenoid Assembly, 24VAC |
Sub-Category | Cartridges and Valves |
For Use With | Acorn Wash Fountains |
Wash Fountain Part Type | Sensor |
Compatible Mfr. Model Number | 3402-2-SO-VPB-MXTP, 3403-2-SO-MXTP-VPB, 3423-ADA-1-SO-DV-VPB-MXTP, 3424-ADA-1-SO-DV-VPB-MXTP, 3506-3-SO-BO-DV-VPB-MXTP, 3508-3-SO-BO-DV-VPB-MXTP, 3543-2-SO-DV-VPB-MXTP, 3544-2-S0-DV-VPB-MXTP, 3563-2-SO-DV-VPB-MXTP, 3622-2-SO-MXPT-OCC01A, 3633-2-SO-MXTP-OCC01A, 3644-2-SO-MXTP-OCC01A, 3792-SO-MXTP-OCC01A, 3793-SO-MXTP-OCC01A |
Material | Metal, Wiring |
Wash Fountain Part Sub Category | Wash Fountain Sensors and Timers |
Type | 24 Volt, Metal Bonnet, w/Female Connectors |
Description
Solenoid Assembly, 24VAC, Compatible Grainger Part Number 10A313, 10A315, 10A317, 10A319, 10A321, 10A323, 10A324, 10A325, 53XV03, 53XV04, 53XV05, 53XV06, 53XV07, 53XV08
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI 2HoleCushionedClampTubeS21/8InL4 15/32In (034MS040)
- KINGSTON BRASS Shower Head, Polished Chrome, Wall Mount (K138A1)
- RIDGID Press Ring, SS, 1 1/4 in Pipe (37973)
- KINGSTON BRASS CC2098 Clawfoot Bathtub Waste & Overflow Drain (CC2098)
- ACORN CONTROLS 24 Volt Electronic Eye Sensor, Includes Built-In Timer (2562-335-000)
- ACORN CONTROLS Time-Trol Lockout Time Box, Flush Valve (0710-002-001)
- ACORN CONTROLS Tube Riser Elbow Assembly, 1/4" OD (2570-051-001)
- ACORN CONTROLS Plastic Drain Nut, Black (4921-002-000)
- ACORN CONTROLS Safti-Trol Plug Button with Hole (2418-001-199)
- ACORN CONTROLS 10-32 x 3/4" Flat Head Screw, Pk10 (0152-006-001)
- ACORN CONTROLS O-Ring, 0.484"ID x 0.762OD x 1/8" Thick, Pk10 (0403-206-001)
- Acorn Controls Plumbing Parts & Accessories