Shop All Power Supplies
Acopian
Power Supply Module, 105 to 125V AC, 24V DC, 2.1A
Mfr # A24MT210
Zoro # G411333374
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 105 to 125V AC
- Output Voltage 24V DC
- Output Amps 2.1A
- Phase - Electrical Single
- Height 3.44 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acopian
- MFR # A24MT210
- Zoro # G411333374
- Country of Origin Unknown
- Category Power Supplies
Dimensions
Height | 3.44 in |
Width | 5.12 in |
Depth | 6.59 in |
Details
Item | Power Supply Module |
Input Voltage | 105 to 125V AC |
Output Voltage | 24V DC |
Output Amps | 2.1A |
Phase - Electrical | Single |
Hz | 50 to 400 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Relay, 8 Pins, Dpdt (5YP90)
- CANTEX BOX OUTLET PVC FSC 1"" (5133465U)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK200 (ABM3H-A-T)
- CAROL Hookup Wire, 18 AWG, Rubber Insulation (C1321.41.01)
- ACOPIAN Power Supply, 105 to 125V AC, 30V DC, 1.1A (B30GT110)
- LOGO Stabilized Power Supply, 100/240V AC, 24V DC, 14.4W, 0.6A, DIN Rail (6EP33306SB000AY0)
- EATON CUTLER-HAMMER Three Phase Power Supply Module (IQDP4130)
- SOLAHD DC Power Supply, 100/120/220/230/240V AC, 24V DC, 115.2W, 4.8A, Panel (SLS24048T)
- SIEMENS Power Supply, 115/230V AC, 30V DC, 2.4A (3RX9307-0AA00)
- TRACO Power Supply, 100 to 240V AC, 24V DC, 24W, 1A, DIN Rail (TCL24-124)
- EATON AC to DC Power Supply, 100/240V AC, 24V DC, 120W, 5A, DIN Rail (PSG120E24RM)
- Acopian Power Supplies