Shop All Power Supplies
Acopian
Power Supply, 105V AC, 45V DC, 0.2A
Mfr # B45GT20
Zoro # G904852320
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 105V AC
- Output Voltage 45V DC
- Output Amps 0.2A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acopian
- MFR # B45GT20
- Zoro # G904852320
- Country of Origin Unknown
- Category Power Supplies
Details
Item | Power Supply |
Input Voltage | 105V AC |
Output Voltage | 45V DC |
Output Amps | 0.2A |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFC CABLE SYSTEMS 12 AWG 2 Conductor Armored Cable 20A 250 ft. SLVR (2158S42-00)
- SQUARE D Thermal Unit, 76.5 to 113A (CC167.0)
- MULBERRY Grommet, 3/8 in, Rubber (40452)
- MIDWEST FASTENER Power Tools Toggle Switches 2PK (65191)
- ACOPIAN REGULATED AC TO DC POWER SUPPLY (B30GT110)
- MODICON Power Supply, 90/264V AC, 5V DC, 18 W, 3.6A, DIN Rail/Panel (ABLM1A05036)
- SOLAHD DC Power Supply, 85/264V AC, 24V DC, 480W, 20A, DIN Rail (SDN2024100C)
- EATON DC Power Supply, 100/240V AC, 24V DC, 60W, 3.75A, DIN Rail (PSG60E24RM)
- OMRON REFURBISHED 100-240V-AC AC TO DC POWER SUPPLY (CJ1W-PA202)
- OMRON DC Power Supply, 100/240V AC, 5V DC, 15W, 3A, DIN Rail (S8FSG01505CD)
- LOGO Stabilized Power Supply, 100/240V AC, 24V DC, 60W, 2.5A, DIN Rail (6EP33326SB000AY0)
- Acopian Power Systems