Shop All Power Supplies
Acopian
Power Supply, 105 to 125V AC, 30V DC, 0.5A
Mfr # B30GT50
Zoro # G211333345
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 105 to 125V AC
- Output Voltage 30V DC
- Output Amps 0.5A
- Phase - Electrical Single
- Height 3.44 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acopian
- MFR # B30GT50
- Zoro # G211333345
- Country of Origin Unknown
- Category Power Supplies
Dimensions
Height | 3.44 in |
Width | 5.12 in |
Depth | 3.71 in |
Details
Item | Power Supply |
Input Voltage | 105 to 125V AC |
Output Voltage | 30V DC |
Output Amps | 0.5A |
Phase - Electrical | Single |
Hz | 50 to 400 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 480V AC, 3 Poles (CR306D004)
- MERSEN Fuse, RK5 Class, TR-R Series, Time Delay, 8A, 250V AC, Nonindicating (TR8R)
- SQUARE D 30Amp Cartridge Safety Switch (D221NCP)
- EATON BUSSMANN Circuit Limiter, ANL Series, 60A, Fast-Acting, 32V AC, Bolt-On (ANL-60)
- ACOPIAN Power Supply, 105 to 125V AC, 30V DC, 1.1A (B30GT110)
- SIEMENS DC Power Supply, 110/300V DC; 120/230V AC, 12V DC, 78W, 6.5A, DIN Rail (6EP13225BA10)
- SIEMENS DC Power Supply, 110/300V DC; 85/264V AC, 12V DC, 24W, 2A, DIN Rail (6EP13215BA00)
- OMRON DC Power Supply, 100/240V AC, 24V DC, 15W, 0.6A, DIN Rail (S8FSG01524CD)
- EATON Power Supply, 100/240V AC, 24V DC, 240W, 10A, DIN Rail (PSG240E24SMB)
- SOLAHD DC Power Supply, 176/264V AC; 210/375V DC; 85/132V AC, 24/28V DC, 100W, 4.2A, DIN Rail (SDP424100RT)
- ALLEN BRADLEY Power Supply Module, 1756-PA72 (1756-PA72)
- Acopian Power Supplies