Acomdata - Ff

AcomData - FF SMBXXU2FE-BLK 3.5 in. SATA HDD External Enclosure USB-Firewire 400 Black Retail


product price: $57.25
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

  • Color: Black.
  • Form Factor: 3.5".
  • Internal interface: SATA (Supports up to 2TB drives - not compatible with 3TB drives).
  • External interface: USB 2 FireWire 400.
  • System Requirements: Windows 7 / Vista / XP, MAC OS 10.3 or later.
  • Material: Aluminum case.
  • Dimension (L x W x H): 11.81" x 9.5" x 3.94".
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.