Acme United

TITANIUM BONDED WORKBENCH SHEARS, 8in LONG, 3in CUT LENGTH, GRAY/YELLOW OFFSET HANDLE


product price: $38.49
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

High-performance serrated titanium provides three time the strength of stainless steel and stay sharper longer. Serrated blades grabs and easily cuts heavy material. Integrated ceramic utility cutter to safely open boxes and bottle opener. Oversize contoured soft grip handles for comfort and control while in use. Detachable serrated blades are easy to clean. Ideal for opening plastic packages, cardboard, strapping, thick fabric and more. Includes protective sheath to keep blades safe. Cutting Tool Style: General Purpose, Tip Type: Pointed, Cut Length: 3'', Overall Length: 8''.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.