Shop All Scissors
Acme United
Scissors, Titanium, Strght, 7"
Mfr # 13526
Zoro # G7710250
product price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 7"
- Color Gray/Yellow
- Blade Material Titanium
- Handle Style Straight, Left/Right
- Handle Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acme United
- MFR # 13526
- Zoro # G7710250
- Country of Origin China
- Category Scissors
Dimensions
Overall Length | 7" |
Length | Cut: 3" |
Details
Color | Gray/Yellow |
Blade Material | Titanium |
Handle Style | Straight, Left/Right |
Handle Material | Rubber |
Cutting Edge | Straight Tip |
Item | Scissors |
Features | 3 Times The Strength Of Stainless Steel And Resist Corrosion, Resist The Stickiness Of Tape And Glue, Ideal For Paper, Cardboard, Lightweight Line, Fabric And Other Materials |
Handle Color | Gray/Yellow |
Description
Scissors,Titanium,Strght,7 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shop Ticket Holder, Vinyl, 9 In W, PK25 (1PRN9)
- ARTKRAFT Colored Kraft Duo-Finish® Paper Roll, Brown, 48in x 200ft (0067024)
- BIC Gelocity Quick Dry Retractable Ge, PK12 (RGLCG11-BK)
- TOUGHBUILT Document Bag (TB-95-12)
- ACME UNITED Westcott® Titanium Bonded Scissors Set, 5"L and 7"L Straight, 2/Pack (13824)
- ACME UNITED Scissors, Ss, Bent, 8", Be (43218)
- ACME UNITED Scissors, Titanium, Strght, 8" (13529)
- ACME UNITED Scissors, Titanium, Bent, 8" (16446)
- ACME UNITED Scissors, Kleencut, 7" (19017)
- ACME UNITED Scissors, Titanium, Bent, 8" (13731)
- A2Z SCILAB TC Castroviejo Micro Scissors 5.5" Angled, Round Handle (A2Z-ZR487)
- Acme United Scissors