Shop All Scissors
Acme United
Scissors, Nonstick, Strght, 8"
Mfr # 14849
Zoro # G7710707
product price: $17.29
/ea
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Blade Material Titanium
- Handle Style Straight, Left/Right
- Handle Material Plastic
- Cutting Edge Pointed Tip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acme United
- MFR # 14849
- Zoro # G7710707
- Country of Origin China
- Category Scissors
Dimensions
Overall Length | 8" |
Details
Color | Yellow |
Blade Material | Titanium |
Handle Style | Straight, Left/Right |
Handle Material | Plastic |
Cutting Edge | Pointed Tip |
Item | Scissors |
Features | Unique Nonstick, Permanent Coating, Stay Sharper Longer And Resist Adhesives From Tapes And Glues, Cuts Tape, Hook-And-Loop Fasteners Or Other Adhesives, 5 Times Harder Than Stainless Steel |
Handle Color | Yellow |
Primary Application | Mailroom, Art Room And Scrapbooking |
Description
Scissors,Nonstick,Strght,8 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED 20 x 12 x 12'' Double Wall Boxes, 15PK (S-12603)
- DOCUGARD Security Paper Check, Green Marble, PK500 (04502)
- PYRAMID Time Clock and Document Stamp, Digital, (3700)
- DREMEL Tape 3D Printer, Blue, Plastic, PK10 (BT41-01)
- ACME UNITED Scissors, Ss, Bent, 8", Rd (10703)
- ACME UNITED Scissors, Nonstk, 7"Str, Gy/Yw (14851)
- ACME UNITED Westcott® All Purpose Preferred Stainless Steel Scissors, 8"L Straight, Blue (41218)
- ACME UNITED Shears, Bent, 7"-Stst/Be (43217)
- ACME UNITED Scissors, Kleencut, 7" (19017)
- ACME UNITED Scissors, Titanium, Bent, 8" (16446)
- WESTCOTT Scissors, 8" Straight Scissors, Color: Red (40618)
- Acme United Scissors