Shop All Scissors
Acme United
Scissors, Kids, Sft, Blnt, PK12
Mfr # 15971
Zoro # G7711352
product price: $29.89
/pk 12, $2.49/ea
$29.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 5"
- Color Assorted
- Blade Material Stainless Steel
- Handle Style Straight, Left/Right, Soft
- Handle Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acme United
- MFR # 15971
- Zoro # G7711352
- Country of Origin China
- Category Scissors
Dimensions
Overall Length | 5" |
Details
Color | Assorted |
Blade Material | Stainless Steel |
Handle Style | Straight, Left/Right, Soft |
Handle Material | Plastic |
Cutting Edge | Blunted Tip |
Item | Scissors |
Features | Tip Is A Safer For Children |
Handle Color | Assorted |
Description
Scissors,Kids,Sft,Blnt,PK12, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYVEK Tyvek® Shipping Tags, Pre-Wired, 4 3/4" x 2 3/8", Red, 100/Case (G14053D)
- BROTHER Ink, 200 Page-Yield, Yellow (LC401YS)
- BUSINESS SOURCE Retractable Ballpoint Pens, Black, 12PK (BSN25050)
- OUTSET MEDIA GAMES CREATE YOUR OWN PUZZLE (58841)
- ACME UNITED Scissors, Titanium, Strght, 7" (13526)
- ACME UNITED Scissors, Nonstk, 7"Str, Gy/Yw (14851)
- ACME UNITED SHEARS, ULTRA, 7in (10259)
- ACME UNITED Shears, Bent, 7"-Stst/Be (43217)
- ACME UNITED Scissors, Ss, Bent, 8", Be (43218)
- ACME UNITED Westcott KleenEarth Recycled Scissors, 8in, Black, 2/PK (15179)
- CYNAMED Lab Scalpel Blades, Size 11, Box of 100 (CYZR-0003)
- Acme United Scissors