Shop All Scissors
Acme United
Scissors, Antimcrb, Strght, 8"
Mfr # 14643
Zoro # G7710573
$11.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8"
- Color Blue
- Blade Material Stainless Steel
- Handle Style Straight, Left/Right
- Cutting Edge Pointed Tip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acme United
- MFR # 14643
- Zoro # G7710573
- Country of Origin China
- Category Scissors
Dimensions
Overall Length | 8" |
Details
Color | Blue |
Blade Material | Stainless Steel |
Handle Style | Straight, Left/Right |
Cutting Edge | Pointed Tip |
Item | Scissors |
Features | Antimicrobial Protection To Inhibit The Growth Of Bacterial Odors |
Primary Application | Office, Classroom And Breakroom |
Handle Color | Blue |
Description
Scissors,Antimcrb,Strght,8 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 2"x 2", With White Block (WR22)
- ZORO SELECT Hand Stretch Wrap 3" x 1000 ft., Cast Style, White Opaque (15A923)
- GB GIFTS World Globe; Blue Oceans; 12 in. x 16 in. x 13 in.; Silver Base (GB127535)
- SOLAR GROUP XL BLKGalv Wall Mailbox (L4010WB0)
- ACME UNITED Westcott 13402 All Purpose Value 8" Bent Scissors 3-pack (13402)
- ACME UNITED Scissors, Titanium, Strght, 8" (13529)
- ACME UNITED Scissors, Nonstk, 7"Str, Gy/Yw (14851)
- ACME UNITED 5 in. Pointed Tip Scissors with Soft HandleAssorted Color (15972)
- ACME UNITED Scissors, Titanium, Bent, 8" (13731)
- ACME UNITED Scissors, Titanium Bonded, 8" Straight, 3/PK, Gray/Yellow PK (ACM15454)
- RIDGID Scissor Cutter Pc-1250 (23488)
- Acme United Scissors