Shop All Rulers and Straight Edges
Acme United
Ruler, Wood, Two-Sided, 12"
Mfr # 10702
Zoro # G7709252
original price:
$1.15
13% off
new price: $0.99
/ea
Sold in multiples of 12 for $11.88
$11.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 12 in
- Material Wood
- Graduations 1/16 in
- Width (In.) 1 in
- Finish Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acme United
- MFR # 10702
- Zoro # G7709252
- Country of Origin China
- Category Rulers and Straight Edges
Dimensions
Length (In.) | 12 in |
Width (In.) | 1 in |
Details
Material | Wood |
Graduations | 1/16 in |
Finish | Natural |
Measurement Type | Metric, Imperial |
Item | Ruler,Wood,Two-Sided,12" |
Features | Hole-Punched |
Measuring Edge | Single |
Description
Ruler,Wood,Two-Sided,12 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 4 in. One-Piece Carbide Hole Cutter for Stainless Steel (49-57-8647)
- IRWIN MM DRILL BIT 7/16""X5"" (1792770)
- WESTWARD Locking Chain Clamp, 9", 3-3/8" Cap. (2FDC3)
- DURHAM MFG Jobsite Storage Cabinet, Gray, 47.5 cu ft, 60" W x 27" D x 60-3/4" H (JSC-246061-94T-D719)
- ACME UNITED Ruler, Stainless Steel, 12" (10415)
- ACME UNITED Ruler, Stainless Steel, 6" (10414)
- ACME UNITED Westcott® Stainless Steel Ruler with Non Slip Cork Base, 12" Long, 1 Each (10415)
- SWANSON TOOL CO Swanson Tool Co 5753017 Straight Edge 48 In. (5753017)
- WESTCOTT Ruler, 12 Inch, Clear Acrylic (10562)
- TESA BROWN & SHARPE 6 in. Flexible Steel Chrome Rule (599-323-616)
- EXCEL BLADES Scale Model Railroad Ruler, 12" Gauges N HO S & O, Stainless, 12pk (55777)
- Acme United Rulers and Straight Edges