Shop All Rulers and Straight Edges
Acme United
Ruler, Non-Shatter, Antimicrobial, Transparent, 12inL, AST
Mfr # ACM14381
Zoro # G111232496
Sold in multiples of 3 for $9.87
$9.87
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
- Brand Acme United
- MFR # ACM14381
- Zoro # G111232496
- Country of Origin China
- Category Rulers and Straight Edges
Description
Ruler contains an antimicrobial agent to help inhibit the growth of bacterial stains and odors. Transparent design allows you to view the page for easy measuring. Durable construction is flexible to help prevent shattering and ensure long-lasting use. Hang-up hole allows you to conveniently hang this ruler in an easy-to-access location between uses. Ruler is perfect for use in the home, school, shop or office.
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
- PROTO 3/4" Drive SAE, 5 pcs (J07595)
- BONDHUS L-WRENCH 3/16" BALL END (BH10910)
- CMT Rosette Cutter, 2-3/4" (531.701)
- SOWA HIGH PERFORMANCE TAPS M6 x 1mm Yellow Ring HSSE-V3 Spiral Flute Taps (123656)
- ACME UNITED Ruler, Stainless Steel, 12" (10415)
- ACME UNITED Ruler, Stainless Steel, 6" (10414)
- ACME UNITED Ruler, Wood, Two-Sided, 12" (10702)
- ACME UNITED Westcott® Stainless Steel Ruler with Non Slip Cork Base, 12" Long, 1 Each (10415)
- KIPP Ruler, Stainless Steel Self Adhesive. Horizontal, zero at left. 1000 mm long, 15 mm wide, 1 mm thick (K0759.000210X1000.005)
- STARRETT Rule Depth Gage, 150mm, mm/1/2mm (237M)
- WIHA Ruler, Fiberglass, 78" L (61630)
- Acme United Measuring and Layout Tools