Shop All Medical Equipment Bags & Cases
This Product is Discontinued
Acme United
Essential Refill Kit, 129 Pieces/Kit (Discontinued)
Mfr # 90137
Zoro # G9749846
This Product is Discontinued
Key Features
- Material Paper Box
- Weight 0.75 lbs
- Height 2.38"
- Depth 7.5"
- Width 4.38"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acme United
- MFR # 90137
- Zoro # G9749846
- Country of Origin China
- Category Medical Equipment Bags & Cases
Dimensions
Height | 2.38" |
Depth | 7.5" |
Width | 4.38" |
Details
Item | Essential Refill Kit,129 Pieces/Kit |
Material | Paper Box |
Weight | 0.75 lbs |
First Aid ANSI Kit Type | II |
Standards | Meets or exceeds OSHA Requirements |
Description
Essential Refill Kit,129 Pieces/Kit
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.