Shop All Tubeaxial Fans and Accessories
Acme
Tubeaxial Fans without Motor
Mfr # HQ480004
Zoro # G510069808
product price: $2,303.99
/ea
Item requires special delivery charges. A $260.00 per item surcharge will be applied.
$2,303.99
Free 30-Day Returns
Key Features
- Drive Type Belt Drive
- Number of Blades 5
- Blade Material Aluminum
- Housing Finish Polyester Powder Coated
- Standards ANSI/AMCA 205-05, ISO 14 694
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acme
- MFR # HQ480004
- Zoro # G510069808
- Country of Origin United States
- Category Tubeaxial Fans and Accessories
Dimensions
Overall Diameter | 51 3/4 in |
Body Diameter | 51 3/4 in |
Bolt Circle Diameter | 50 1/4 in |
Blade Diameter | 48 5/8 in |
Center Height | 42 in |
Description
Tubeaxial Fan, Blade Diameter 48 5/8 in, Maximum Motor Horsepower 1 1/2 hp, Minimum Motor Horsepower 1/4 hp, Maximum Motor Speed 970 RPM, Minimum Motor Speed 426 RPM, Maximum Airflow 40,000 cfm, Minimum Airflow 12,713 cfm, Maximum Static Pressure 2 in wc, For Air Type Clean Air, Assembly Assembled, Blade Material Aluminum, Housing Material Steel, Number of Blades 5, Standards ANSI/AMCA 205-05, ISO 14 694, Bolt Circle Diameter 50 1/4 in, Includes Drive Package Yes, Includes Motor No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTSMAN Door Foam, 30" (A40612-021)
- NORDYNE 632489R Pressure Switch (632489R)
- TEMPCO Band Heater, Steel, 2-1/2 In. Dia., (NHL00186)
- SIEMENS Control Valve, Globe, 1/2 in. NPT (599-02038)
- ACME Quiet tubeaxial with motor (HQ180219)
- ACME Quiet tubeaxial with motor (HQ180218)
- ACME Tubeaxial Fans without Motor (HQ300004)
- DAYTON 30" Tubeaxial Fan w/ Motor & Drive Pkg, 115/230VAC (7AF81)
- DAYTON 30" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC (7AF83)
- DAYTON 16" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC (7AF43)
- DAYTON 18" Tubeaxial Fan (166205A)
- Acme Tubeaxial Fans and Accessories