Shop All Tubeaxial Fans and Accessories
Acme
Tubeaxial Fans without Motor
Mfr # HQ420004
Zoro # G010069803
product price: $2,230.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.
$2,230.99
Free 30-Day Returns
Key Features
- Drive Type Belt Drive
- Number of Blades 5
- Housing Material Steel
- Standards ANSI/AMCA 205-05, ISO 14 694
- Housing Finish Polyester Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acme
- MFR # HQ420004
- Zoro # G010069803
- Country of Origin United States
- Category Tubeaxial Fans and Accessories
Dimensions
Body Diameter | 45 3/4 in |
Overall Diameter | 45 3/4 in |
Blade Diameter | 42 5/8 in |
Center Height | 37 in |
Bolt Circle Diameter | 44 1/4 in |
Description
Tubeaxial Fan, Blade Diameter 42 5/8 in, Maximum Motor Horsepower 1 1/2 hp, Minimum Motor Horsepower 1/4 hp, Maximum Motor Speed 1,159 RPM, Minimum Motor Speed 454 RPM, Maximum Airflow 40,000 cfm, Minimum Airflow 8,181 cfm, Maximum Static Pressure 2 in wc, For Air Type Clean Air, Assembly Assembled, Blade Material Aluminum, Housing Material Steel, Number of Blades 5, Standards ANSI/AMCA 205-05, ISO 14 694, Bolt Circle Diameter 44 1/4 in, Includes Drive Package Yes, Includes Motor No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Mini-Split Run Cap, 10MFD x 450V (RC10X450)
- DURAFLOW FILTRATION Grease FIlter for GE WB2X2052 Nutone 13916-000 and more (ARD1199)
- JOHNSON CONTROLS Dual Pressure Control, SPST (P70MA-1C)
- FIREYE Amplifier (MEUV4)
- ACME Quiet tubeaxial with motor (HQ180218)
- ACME Tubeaxial Fans without Motor (HQ300004)
- ACME Quiet tubeaxial with motor (HQ180219)
- DAYTON 18" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC (7AF51)
- SOLER & PALAU Tubular Duct Direct Drive Axial, 16" (DA16)
- DAYTON Fan Guard, For Use With 4TM85 and 3C411 (508210)
- DAYTON 24" Tubeaxial Fan Blade (166156)
- Acme Tubeaxial Fans and Accessories