Shop All Tubeaxial Fans and Accessories
Acme
Tubeaxial Fans without Motor
Mfr # HQ360004
Zoro # G710069806
product price: $1,527.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.
$1,527.99
Free 30-Day Returns
Key Features
- Drive Type Belt Drive
- Number of Blades 5
- Blade Material Aluminum
- Housing Material Steel
- Housing Finish Polyester Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acme
- MFR # HQ360004
- Zoro # G710069806
- Country of Origin United States
- Category Tubeaxial Fans and Accessories
Dimensions
Center Height | 32 1/4 in |
Overall Diameter | 39 3/4 in |
Bolt Circle Diameter | 38 1/4 in |
Body Diameter | 39 3/4 in |
Blade Diameter | 36 5/8 in |
Description
Tubeaxial Fan, Blade Diameter 36 5/8 in, Maximum Motor Horsepower 1 1/2 hp, Minimum Motor Horsepower 1/4 hp, Maximum Motor Speed 1,189 RPM, Minimum Motor Speed 540 RPM, Maximum Airflow 40,000 cfm, Minimum Airflow 3,619 cfm, Maximum Static Pressure 2 in wc, For Air Type Clean Air, Assembly Assembled, Blade Material Aluminum, Housing Material Steel, Number of Blades 5, Standards ANSI/AMCA 205-05, ISO 14 694, Bolt Circle Diameter 38 1/4 in, Includes Drive Package Yes, Includes Motor No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DETROIT RADIANT Infrared Heater, Nat.Gas, 60,000 BtuH, 120V, NG, 60000 BtuH Input (DR60 NFS-2 120V)
- ROBERTSHAW Elec Cook Control, Tstat, 200-450 Range (5300-114)
- ZORO SELECT Heating Element S (797NY2)
- ZORO SELECT Electric Heating Cable Kit, 240VAC, 100 ft Length (13R078)
- ACME Quiet tubeaxial with motor (HQ180219)
- ACME Tubeaxial Fans without Motor (HQ300004)
- ACME Quiet tubeaxial with motor (HQ180218)
- DAYTON 24" Tubeaxial Fan Blade (166156)
- DAYTON 36" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC (7F861)
- DAYTON 18" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC (7AF47)
- DAYTON 24" Tubeaxial Fan w/ Motor & Drive Pkg, 115/230VAC (7AF80)
- Acme Tubeaxial Fans and Accessories