Shop All Tubeaxial Fans and Accessories
Acme
Tubeaxial Fans without Motor
Mfr # HQ300004
Zoro # G310069800
product price: $1,204.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,204.99
Free 30-Day Returns
Key Features
- Drive Type Belt Drive
- Number of Blades 5
- Housing Finish Polyester Powder Coated
- Standards ANSI/AMCA 205-05, ISO 14 694
- Housing Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acme
- MFR # HQ300004
- Zoro # G310069800
- Country of Origin United States
- Category Tubeaxial Fans and Accessories
Dimensions
Bolt Circle Diameter | 32 1/8 in |
Overall Diameter | 33 5/8 in |
Body Diameter | 33 5/8 in |
Blade Diameter | 30 5/8 in |
Center Height | 29 in |
Description
Tubeaxial Fan, Blade Diameter 30 5/8 in, Maximum Motor Horsepower 1 1/2 hp, Minimum Motor Horsepower 1/4 hp, Maximum Motor Speed 1,611 RPM, Minimum Motor Speed 694 RPM, Maximum Airflow 40,000 cfm, Minimum Airflow 3,285 cfm, Maximum Static Pressure 2 in wc, For Air Type Clean Air, Assembly Assembled, Blade Material Aluminum, Housing Material Steel, Number of Blades 5, Standards ANSI/AMCA 205-05, ISO 14 694, Bolt Circle Diameter 32 1/8 in, Includes Drive Package Yes, Includes Motor No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 120V Roof Mount Attic Fan, 1500 CFM (10N201)
- WHITE-RODGERS Moisture Indicator, 1/4 x 1/4 Fitting (HMI 1MM2)
- AIR HANDLER 2-Ply Link Air Filter, 20x24", 48" Length (2GGC2)
- HONEYWELL Honeywell Ultraviolet Amplifier R7849A1015, RM78XX & EC78XX Relay Mod., FFRT 0.8 Or 1 Sec., Purple (R7849A1015)
- ACME Quiet tubeaxial with motor (HQ180218)
- ACME Quiet tubeaxial with motor (HQ180219)
- DAYTON 18" Tubeaxial Fan Blade (166175)
- DAYTON 16" Tubeaxial Fan (166204A)
- DAYTON 18" Tubeaxial Fan w/ Motor & Drive Pkg, 115/230VAC (7F952)
- DAYTON 12" Tubeaxial Fan w/ Motor & Drive Pkg, 115/230VAC (7F921)
- DAYTON 30" Tubeaxial Fan (166259)
- Acme Tubeaxial Fans and Accessories