Shop All Tubeaxial Fans and Accessories
Acme
Tubeaxial Fans without Motor
Mfr # HQ240004
Zoro # G210069801
product price: $1,104.99
/ea
Free Shipping & Returns
$1,104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Type Belt Drive
- Number of Blades 5
- Standards ANSI/AMCA 205-05, ISO 14 694
- Housing Finish Polyester Powder Coated
- Bearing Type Ball Bearing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acme
- MFR # HQ240004
- Zoro # G210069801
- Country of Origin United States
- Category Tubeaxial Fans and Accessories
Dimensions
Center Height | 24 in |
Bolt Circle Diameter | 25 3/4 in |
Blade Diameter | 24 1/2 in |
Overall Diameter | 26 7/8 in |
Body Diameter | 26 7/8 in |
Description
Tubeaxial Fan, Blade Diameter 24 1/2 in, Maximum Motor Horsepower 1 1/2 hp, Minimum Motor Horsepower 1/4 hp, Maximum Motor Speed 2,095 RPM, Minimum Motor Speed 858 RPM, Maximum Airflow 40,000 cfm, Minimum Airflow 2,012 cfm, Maximum Static Pressure 2 in wc, For Air Type Clean Air, Assembly Assembled, Blade Material Aluminum, Housing Material Steel, Number of Blades 5, Standards ANSI/AMCA 205-05, ISO 14 694, Bolt Circle Diameter 25 3/4 in, Includes Drive Package Yes, Includes Motor No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTSHAW Thermopile, LP/NG, 250mv to 750mv, 36 in L., Pilot Generator, Tinnerman Clip (1951-536)
- DAYTON Blower, 13 1/2 In (4C131)
- HUNTER Indoor/Outdoor Ceiling Fan, 52" Blade Dia., 1 Phase, 120 (23847)
- RANCO Temperature Sensor, Gray, 22 Gauge Cable (1309007-044)
- ACME Quiet tubeaxial with motor (HQ180218)
- ACME Tubeaxial Fans without Motor (HQ300004)
- ACME Quiet tubeaxial with motor (HQ180219)
- DAYTON 24" Tubeaxial Fan w/ Motor & Drive Pkg, 115/208-230VAC (7J348)
- DAYTON 16" Tubeaxial Fan Blade (166174)
- DAYTON 24" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC (7AG51)
- DAYTON 24" Tubeaxial Fan (166258)
- Acme Tubeaxial Fans and Accessories