Shop All Tubeaxial Fans and Accessories
Acme
Tubeaxial Fans without Motor
Mfr # HQ180004
Zoro # G910069811
product price: $832.99
/ea
Free Shipping & Returns
$832.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Type Belt Drive
- Number of Blades 5
- Blade Material Aluminum
- Housing Material Steel
- Bearing Type Ball Bearing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acme
- MFR # HQ180004
- Zoro # G910069811
- Country of Origin United States
- Category Tubeaxial Fans and Accessories
Dimensions
Bolt Circle Diameter | 19 3/4 in |
Body Diameter | 21 in |
Overall Diameter | 21 in |
Blade Diameter | 18 1/2 in |
Center Height | 20 1/2 in |
Description
Tubeaxial Fan, Blade Diameter 18 1/2 in, Maximum Motor Horsepower 1 1/2 hp, Minimum Motor Horsepower 1/4 hp, Maximum Motor Speed 2,686 RPM, Minimum Motor Speed 1,215 RPM, Maximum Airflow 40,000 cfm, Minimum Airflow 2,231 cfm, Maximum Static Pressure 2 in wc, For Air Type Clean Air, Assembly Assembled, Blade Material Aluminum, Housing Material Steel, Number of Blades 5, Standards ANSI/AMCA 205-05, ISO 14 694, Bolt Circle Diameter 19 3/4 in, Includes Drive Package Yes, Includes Motor No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 20 in Backdraft Damper / Wall Shutter, 22-1/2 in x 22-1/2 in (53DR20)
- ACCUMULAIR Pleated Air Filter, 21" x 21" x 1", 4 Pack (FB21X21A_4)
- WHITE-RODGERS Classic 80 Series Thermostats, 5-1-1 Programs, 1 H 1 C, Hardwired/Battery, 24VAC (01F80 361)
- WHITE-RODGERS Electric Sequencer, 1-15/16" H, 1-5/8" W (24A34 003S1)
- ACME Quiet tubeaxial with motor (HQ180218)
- ACME Quiet tubeaxial with motor (HQ180219)
- ACME Tubeaxial Fans without Motor (HQ300004)
- DAYTON 34" Tubeaxial Fan w/ Motor & Drive Pkg, 115/230VAC (7AF95)
- DAYTON 18" Tubeaxial Fan, 115VAC (166003A)
- DAYTON 30" Tubeaxial Fan (166207A)
- DAYTON 24" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC (7AF75)
- Acme Tubeaxial Fans and Accessories