Shop All Tubeaxial Fans and Accessories
Acme
Tubeaxial Fans without Motor
Mfr # HQ160004
Zoro # G810069812
product price: $698.99
/ea
Free Shipping & Returns
$698.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Type Belt Drive
- Number of Blades 5
- Housing Material Steel
- Standards ANSI/AMCA 205-05, ISO 14 694
- Bearing Type Ball Bearing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acme
- MFR # HQ160004
- Zoro # G810069812
- Country of Origin United States
- Category Tubeaxial Fans and Accessories
Dimensions
Blade Diameter | 16 1/8 in |
Bolt Circle Diameter | 17 3/8 in |
Overall Diameter | 18 1/2 in |
Body Diameter | 18 1/2 in |
Center Height | 19 in |
Description
Tubeaxial Fan, Blade Diameter 16 1/8 in, Maximum Motor Horsepower 1 1/2 hp, Minimum Motor Horsepower 1/4 hp, Maximum Motor Speed 3,040 RPM, Minimum Motor Speed 1,411 RPM, Maximum Airflow 40,000 cfm, Minimum Airflow 931 cfm, Maximum Static Pressure 2 in wc, For Air Type Clean Air, Assembly Assembled, Blade Material Aluminum, Housing Material Steel, Number of Blades 5, Standards ANSI/AMCA 205-05, ISO 14 694, Bolt Circle Diameter 17 3/8 in, Includes Drive Package Yes, Includes Motor No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARADYNE Fan Base Assembly, 4 Hole Mounting (53010)
- DANFOSS Coil, 4/60 Coil, 14Watts Din Connect (018F7655)
- FLEXAUST CO Ducting Hose, 25 ft L, Clear (3641015025)
- KAPER II Speedi-Boot Straight Register Vent Boot Adj. Hangers SBS-4128 SB 4in X 12in X 8in (SBH-4128 SB)
- ACME Tubeaxial Fans without Motor (HQ300004)
- ACME Quiet tubeaxial with motor (HQ180218)
- ACME Quiet tubeaxial with motor (HQ180219)
- DAYTON 42" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC (7F872)
- DAYTON 34" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC (7F853)
- DAYTON 16" Tubeaxial Fan (166204A)
- DAYTON 16" Tubeaxial Fan w/ Motor & Drive Pkg, 115/230VAC (7F943)
- Acme Tubeaxial Fans and Accessories