Shop All Tubeaxial Fans and Accessories
Acme
Quiet tubeaxial with motor
Mfr # HQ420110
Zoro # G110069802
product price: $3,221.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.
$3,221.99
Free 30-Day Returns
Key Features
- Drive Type Belt Drive
- Number of Blades 5
- Phase 1
- Bearing Type Ball Bearing
- Motor Type Continuous Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acme
- MFR # HQ420110
- Zoro # G110069802
- Country of Origin United States
- Category Tubeaxial Fans and Accessories
Dimensions
Blade Diameter | 42 5/8 in |
Bolt Circle Diameter | 44 1/4 in |
Overall Diameter | 45 3/4 in |
Body Diameter | 45 3/4 in |
Center Height | 37 in |
Overall Height | 32 in |
Description
Tubeaxial Fan, Drive Type Belt Drive, Includes Drive Package Yes, Includes Motor Yes, Blade Diameter 42 5/8 in, Nameplate Voltage 208-230/460V AC, Phase 1, Motor Horsepower 3 hp, Airflow @ 0.000 in SP 24,244 cfm, Maximum Noise Level @ 5 Feet 30 sones, Assembly Assembled, For Air Type Clean Air, Blade Material Aluminum, Housing Material Steel, Number of Blades 5, Motor Enclosure Totally Enclosed, Standards ANSI/AMCA 205-05, ISO 14 694, Bolt Circle Diameter 44 1/4 in, Bearing Type Ball Bearing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MRCOOL R-410A Charged Line Set, 16ft 1/4 x 1/2 (DIY16-1412)
- FJC Valve Core Remover Tool, Small (2745)
- PLEASANT HEARTH Zero Clearance Firebox with NG Gas Log Insert, 28 (PHZCI28NG)
- YELLOW JACKET Black Ball Valve Hose (26002)
- ACME Tubeaxial Fans without Motor (HQ300004)
- ACME Quiet tubeaxial with motor (HQ180218)
- ACME Quiet tubeaxial with motor (HQ180219)
- DAYTON 42" Tubeaxial Fan w/ Motor & Drive Pkg, 115/208-230VAC (7AG12)
- DAYTON 16" Tubeaxial Fan w/ Motor & Drive Pkg, 115/230VAC (7F943)
- DAYTON 36" Tubeaxial Fan Blade (166159)
- DAYTON 24" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC (7AG38)
- Acme Tubeaxial Fans and Accessories