Shop All Tubeaxial Fans and Accessories
Acme
Quiet tubeaxial with motor
Mfr # HQ420084
Zoro # G110069796
product price: $4,693.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.
$4,693.99
Free 30-Day Returns
Key Features
- Drive Type Belt Drive
- Phase 1
- Number of Blades 5
- Motor Enclosure Totally Enclosed
- Motor Type Continuous Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acme
- MFR # HQ420084
- Zoro # G110069796
- Country of Origin United States
- Category Tubeaxial Fans and Accessories
Dimensions
Body Diameter | 45 3/4 in |
Overall Diameter | 45 3/4 in |
Center Height | 37 in |
Bolt Circle Diameter | 44 1/4 in |
Overall Height | 32 in |
Blade Diameter | 42 5/8 in |
Description
Tubeaxial Fan, Drive Type Belt Drive, Includes Drive Package Yes, Includes Motor Yes, Blade Diameter 42 5/8 in, Nameplate Voltage 230/460V AC, Phase 1, Motor Horsepower 10 hp, Airflow @ 0.000 in SP 36,218 cfm, Maximum Noise Level @ 5 Feet 67 sones, Assembly Assembled, For Air Type Clean Air, Blade Material Aluminum, Housing Material Steel, Number of Blades 5, Motor Enclosure Totally Enclosed, Standards ANSI/AMCA 205-05, ISO 14 694, Bolt Circle Diameter 44 1/4 in, Bearing Type Ball Bearing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANFOSS Liquid Line Filter Drier 1/2" (023Z5009)
- CADET 30" Electric Baseboard Heater, White, 375/500W, 208/240V (2F500W)
- ALL-FILTERS 20x25x5, MERV 11, Pleated HVAC AC Furnace Air Filters Replacement for Lennox X6673, 2PK (20255.11H)
- DAYTON Blower, 20 In, Fwd Curve (7K416)
- ACME Tubeaxial Fans without Motor (HQ300004)
- ACME Quiet tubeaxial with motor (HQ180218)
- ACME Quiet tubeaxial with motor (HQ180219)
- DAYTON 36" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC (7F861)
- DAYTON 21" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC (7AF63)
- DAYTON 24" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC (7F834)
- DAYTON 12" Tubeaxial Fan Blade (166173)
- Acme Tubeaxial Fans and Accessories