Shop All Tubeaxial Fans and Accessories
Acme
Quiet tubeaxial with motor
Mfr # HQ420081
Zoro # G910069798
product price: $3,778.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.
$3,778.99
Free 30-Day Returns
Key Features
- Drive Type Belt Drive
- Phase 1
- Number of Blades 5
- Blade Material Aluminum
- Housing Finish Polyester Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acme
- MFR # HQ420081
- Zoro # G910069798
- Country of Origin United States
- Category Tubeaxial Fans and Accessories
Dimensions
Blade Diameter | 42 5/8 in |
Overall Height | 32 in |
Body Diameter | 45 3/4 in |
Bolt Circle Diameter | 44 1/4 in |
Overall Diameter | 45 3/4 in |
Center Height | 37 in |
Description
Tubeaxial Fan, Drive Type Belt Drive, Includes Drive Package Yes, Includes Motor Yes, Blade Diameter 42 5/8 in, Nameplate Voltage 230/460V AC, Phase 1, Motor Horsepower 7 1/2 hp, Airflow @ 0.000 in SP 32,905 cfm, Maximum Noise Level @ 5 Feet 57 sones, Assembly Assembled, For Air Type Clean Air, Blade Material Aluminum, Housing Material Steel, Number of Blades 5, Motor Enclosure Totally Enclosed, Standards ANSI/AMCA 205-05, ISO 14 694, Bolt Circle Diameter 44 1/4 in, Bearing Type Ball Bearing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLATINUM Refrigerant Evacuation Pump, Platinum (DV-240DC)
- DAYTON Recessed Electric Wall-Mount Heater, Recessed or Surface, 2000/1500 W (3ENC9)
- DAYTON Mounting Bracket, Wall/Ceiling, 3 to 10kW (2YV16)
- ALL-FILTERS 16X20X1 MERV 11 Pleated AC Furnace Air Filter, 6PK., 6PK (16201.11 6pk+)
- ACME Quiet tubeaxial with motor (HQ180218)
- ACME Tubeaxial Fans without Motor (HQ300004)
- ACME Quiet tubeaxial with motor (HQ180219)
- DAYTON 24" Tubeaxial Fan w/ Motor & Drive Pkg, 115/208-230VAC (7AG46)
- DAYTON 16" Tubeaxial Fan, 115VAC (166002A)
- DAYTON 30" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC (7F845)
- DAYTON 36" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC (7AG00)
- Acme Tubeaxial Fans and Accessories