Shop All Tubeaxial Fans and Accessories
Acme
Quiet tubeaxial with motor
Mfr # HQ360255
Zoro # G510069792
product price: $2,492.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.
$2,492.99
Free 30-Day Returns
Key Features
- Drive Type Belt Drive
- Phase 1
- Number of Blades 5
- Housing Finish Polyester Powder Coated
- Motor Enclosure Totally Enclosed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acme
- MFR # HQ360255
- Zoro # G510069792
- Country of Origin United States
- Category Tubeaxial Fans and Accessories
Dimensions
Bolt Circle Diameter | 38 1/4 in |
Blade Diameter | 36 5/8 in |
Overall Diameter | 39 3/4 in |
Body Diameter | 39 3/4 in |
Overall Height | 29 in |
Center Height | 32 1/4 in |
Description
Tubeaxial Fan, Drive Type Belt Drive, Includes Drive Package Yes, Includes Motor Yes, Blade Diameter 36 5/8 in, Nameplate Voltage 115/208-230V AC, Phase 1, Motor Horsepower 1 1/2 hp, Airflow @ 0.000 in SP 15,824 cfm, Maximum Noise Level @ 5 Feet 24 sones, Assembly Assembled, For Air Type Clean Air, Blade Material Aluminum, Housing Material Steel, Number of Blades 5, Motor Enclosure Totally Enclosed, Standards ANSI/AMCA 205-05, ISO 14 694, Bolt Circle Diameter 38 1/4 in, Bearing Type Ball Bearing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blower Assembly (97014819)
- DAYTON Pedestal Fan, 3 Speeds, Silver, Tilting Head (61LD85)
- LAMBRO Cap Wall+Damper 3.25X10 (DAWC)
- HIGHSIDE CHEMICALS Leak Lock Gold Joint Sealing, Teflon, 4oz (HS11004)
- ACME Tubeaxial Fans without Motor (HQ300004)
- ACME Quiet tubeaxial with motor (HQ180218)
- ACME Quiet tubeaxial with motor (HQ180219)
- DAYTON 21" Tubeaxial Fan w/ Motor & Drive Pkg, 115/208-230VAC (7AH38)
- DAYTON 42" Tubeaxial Fan Blade (166160)
- DAYTON 24" Tubeaxial Fan (166293)
- DAYTON 24" Tubeaxial Fan w/ Motor & Drive Pkg, 115/230VAC (7F960)
- Acme Tubeaxial Fans and Accessories