Shop All Tubeaxial Fans and Accessories
Acme
Quiet tubeaxial with motor
Mfr # HQ360252
Zoro # G310069794
product price: $2,551.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.
$2,551.99
Free 30-Day Returns
Key Features
- Drive Type Belt Drive
- Phase 1
- Number of Blades 5
- Motor Enclosure Totally Enclosed
- Standards ANSI/AMCA 205-05, ISO 14 694
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acme
- MFR # HQ360252
- Zoro # G310069794
- Country of Origin United States
- Category Tubeaxial Fans and Accessories
Dimensions
Bolt Circle Diameter | 38 1/4 in |
Body Diameter | 39 3/4 in |
Overall Diameter | 39 3/4 in |
Center Height | 32 1/4 in |
Overall Height | 29 in |
Blade Diameter | 36 5/8 in |
Description
Tubeaxial Fan, Drive Type Belt Drive, Includes Drive Package Yes, Includes Motor Yes, Blade Diameter 36 5/8 in, Nameplate Voltage 208-230/460V AC, Phase 1, Motor Horsepower 2 hp, Airflow @ 0.000 in SP 17,416 cfm, Maximum Noise Level @ 5 Feet 31 sones, Assembly Assembled, For Air Type Clean Air, Blade Material Aluminum, Housing Material Steel, Number of Blades 5, Motor Enclosure Totally Enclosed, Standards ANSI/AMCA 205-05, ISO 14 694, Bolt Circle Diameter 38 1/4 in, Bearing Type Ball Bearing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Standard Duty Exhaust Fan with Motor and Drive Package, 36 in Blade Dia, 115/208-230V AC, 1/2 hp (7CF04)
- MAXITROL Td294E-609-0818 Remote Selector (TD294E-609)
- ALL-FILTERS 15X25X1 Merv 8 Pleated AC Furnace Air Filter, 4PK (15251.8 4PK)
- DULUTH FORGE Dual Fuel Ventless Gas Fireplace With Mantel - 32,000 Btu, Remote (DFS-400R-2AS)
- ACME Quiet tubeaxial with motor (HQ180218)
- ACME Quiet tubeaxial with motor (HQ180219)
- ACME Tubeaxial Fans without Motor (HQ300004)
- DAYTON 16" Tubeaxial Fan w/ Motor & Drive Pkg, 230/460VAC (7AF40)
- DAYTON Fan Guard, For Use With 4TM86 and 3C412 (508211)
- DAYTON Companion Flange, Set of 2, 30in, For 3C412 (166164)
- DAYTON 16" Tubeaxial Fan w/ Motor & Drive Pkg, 115/230VAC (7F939)
- Acme Tubeaxial Fans and Accessories