Shop All Tubeaxial Fans and Accessories
Acme
Quiet tubeaxial with motor
Mfr # HQ360111
Zoro # G310069787
product price: $3,085.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.
$3,085.99
Free 30-Day Returns
Key Features
- Drive Type Belt Drive
- Number of Blades 5
- Phase 1
- Housing Finish Polyester Powder Coated
- Standards ANSI/AMCA 205-05, ISO 14 694
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acme
- MFR # HQ360111
- Zoro # G310069787
- Country of Origin United States
- Category Tubeaxial Fans and Accessories
Dimensions
Body Diameter | 39 3/4 in |
Overall Diameter | 39 3/4 in |
Center Height | 32 1/4 in |
Overall Height | 29 in |
Bolt Circle Diameter | 38 1/4 in |
Blade Diameter | 36 5/8 in |
Description
Tubeaxial Fan, Drive Type Belt Drive, Includes Drive Package Yes, Includes Motor Yes, Blade Diameter 36 5/8 in, Nameplate Voltage 230/460V AC, Phase 1, Motor Horsepower 5 hp, Airflow @ 0.000 in SP 23,643 cfm, Maximum Noise Level @ 5 Feet 51 sones, Assembly Assembled, For Air Type Clean Air, Blade Material Aluminum, Housing Material Steel, Number of Blades 5, Motor Enclosure Totally Enclosed, Standards ANSI/AMCA 205-05, ISO 14 694, Bolt Circle Diameter 38 1/4 in, Bearing Type Ball Bearing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GC VALVES Repair Kit For S211Af02L7Fg9 (KS211AF02L7FG9)
- VULCAN Strip Heater, 10-1/2 In. L, 1200 Deg F (OS1410-400A)
- QMARK Disconnect Switch, Unit Mounted (MPDS60)
- TRUE AIRE REGISTER SIDEWALL 12X6"" (C102M 12X06)
- ACME Quiet tubeaxial with motor (HQ180218)
- ACME Tubeaxial Fans without Motor (HQ300004)
- ACME Quiet tubeaxial with motor (HQ180219)
- DAYTON 24" Tubeaxial Fan w/ Motor & Drive Pkg, 115/208-230VAC (7J348)
- DAYTON 18" Tubeaxial Fan, 115VAC (166003A)
- DAYTON 18" Tubeaxial Fan w/ Motor & Drive Pkg, 115/230VAC (7F952)
- DAYTON 34" Tubeaxial Fan w/ Motor & Drive Pkg, 230/460VAC (7F856)
- Acme Tubeaxial Fans and Accessories